SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Guardair 14X12B03, 1/4" Id X 12' Recoil Air Hose Nylon Coilguard®

Guardair 14X12B03, 1/4" Id X 12' Recoil Air Hose Nylon Coilguard®

Item #: WBB645114

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cejn® PUR Hose Kit 1/4" ID 20' OAL 1/4" MNPT, Spiral Non-Braided Blue 1/4" Body Size Nipple

Cejn® PUR Hose Kit 1/4" ID 20' OAL 1/4" MNPT, Spiral Non-Braided Blue 1/4" Body Size Nipple

Guardair 38X25B03 3/8" x 25' Recoil Air Hose Nylon Coilguard®

Guardair 38X25B03 3/8" x 25' Recoil Air Hose Nylon Coilguard®

Free Shipping

Legacy™ AG7-X Rubber Tipped Air Blow Gun

Legacy™ AG7-X Rubber Tipped Air Blow Gun

Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

K-Tool KTI-71025 1/4" X 25' Recoil Air Hose Nylon Yellow

K-Tool KTI-71025 1/4" X 25' Recoil Air Hose Nylon Yellow

Legacy Mfg. LP1425AFZ 1/4 X 25' Polyurethane Recoil Hose 1/4 MNPT Flexzilla Green

Legacy Mfg. LP1425AFZ 1/4 X 25' Polyurethane Recoil Hose 1/4 MNPT Flexzilla Green

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Guardair 38X12B03 3/8" x 12' Recoil Air Hose Nylon Coilguard®

Guardair 38X12B03 3/8" x 12' Recoil Air Hose Nylon Coilguard®

Guardair 14X50B03 1/4" Id X 50' Recoil Air Hose Nylon Coilguard®

Guardair 14X50B03 1/4" Id X 50' Recoil Air Hose Nylon Coilguard®

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 48" LED Aluminum Shop Light, 35W, 4000K, 3850 Lumens, 48" Adj Height, 6'Cord

Global Industrial™ 48" LED Aluminum Shop Light, 35W, 4000K, 3850 Lumens, 48" Adj Height, 6'Cord

Guardair 57S30XB, Original Safety Air Gun

Guardair 57S30XB, Original Safety Air Gun

Ingersoll Rand 107XPA Heavy Duty Air Ratchet  3/8" Drive

Ingersoll Rand 107XPA Heavy Duty Air Ratchet  3/8" Drive

Free Shipping

Cejn® Compressed Air MultiFLOW Blowgun 1/4" Female NPT - Pkg Qty 5

Cejn® Compressed Air MultiFLOW Blowgun 1/4" Female NPT - Pkg Qty 5

Free Shipping

Ingersoll Rand 1077XPA Heavy Duty Air Ratchet  1/2" Drive

Ingersoll Rand 1077XPA Heavy Duty Air Ratchet  1/2" Drive

Free Shipping

Ingersoll Rand 2.75" x 17.5" Heavy Duty Straight Line Air Sander, 3000 RPM

Ingersoll Rand 2.75" x 17.5" Heavy Duty Straight Line Air Sander, 3000 RPM

Free Shipping

Ingersoll Rand Heavy Duty Air Impact Wrench, 1/2" Drive Size, 450 Max Torque

Ingersoll Rand Heavy Duty Air Impact Wrench, 1/2" Drive Size, 450 Max Torque

Free Shipping

Features:

  • Self storing air hose stretches and recoils like a telephone cord
  • Eliminates bulky hose reels, clutter of long air lines, hose dragging
  • Made from tough, lightweight, resistant Nylon 11
  • Resists most chemicals, including gasoline, oil and grease
  • Spring guards provide additional strain relief
  • Preinstalled brass swivel fittings (male) on each end


Weights & Dimensions

  • Hose Inside Diameter 1/4 in
  • Hose Outside Diameter 5/16 in
  • Hose Length 12 ft
  • Length 12 ft
  • Nominal Flow Diameter 1/3 in

Product Details

  • Brand Guardair Corporation
  • Description Nylon Hose
  • PSI 125 psi
  • Material Nylon
  • Manufacturers Part Number 14X12B03
  • Color Family Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

Item #: 634176

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$35.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

$35.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Guardair 14X12B03, 1/4" Id X 12' Recoil Air Hose Nylon Coilguard®

Guardair 14X12B03, 1/4" Id X 12' Recoil Air Hose Nylon Coilguard®

Item #: WBB645114

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Guardair 14X12B03, 1/4" Id X 12' Recoil Air Hose Nylon Coilguard®
    Guardair 14X12B03, 1/4" Id X 12' Recoil Air Hose Nylon Coilguard®
    Guardair 14X12B03, 1/4" Id X 12' Recoil Air Hose Nylon Coilguard®
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant