Campbell Hausfeld Recoil Air Hose MP287400AV, 50'L x 1/4" I.D.
Write a Review
|
Questions & Answers (0)
Product Description
This hose easily expands to full length and retracts for storage. 200 PSI is the maximum working pressure.
PRICE
$60.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Weight | 0.8 lbs |
| Hose Inside Diameter | 1/4 in |
Product Details
| Material | Nylon |
| Description | Recoil Air Hose |
| Manufacturers Part Number | MP287400AV |
| PSI | 200 psi |
| Brand | Campbell Hausfeld |