SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Kendall Howard™ Universal Wire Minder

Kendall Howard™ Universal Wire Minder

Item #: WBB655865

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Kendall Howard™ Universal Wire Minder
  • Kendall Howard™ 10-32 Rack Screws, Pack of 100

    $15.75

  • Kendall Howard™ 10-32 Cage Nuts, Pack of 100

    $34.95

  • Kendall Howard™ Hook and Loop Cable Ties - 10 Pack

    $9.80

$14.00 up to 20% OFF

Price: $11.25

Save $0.56 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kendall Howard™ Hook and Loop Cable Ties - 10 Pack

Kendall Howard™ Hook and Loop Cable Ties - 10 Pack

Kendall Howard™ 10-32 Rack Screws, Pack of 100

Kendall Howard™ 10-32 Rack Screws, Pack of 100

Kendall Howard™ 1U Finger Duct Cable Manager

Kendall Howard™ 1U Finger Duct Cable Manager

Kendall Howard™ 1U Tool-less D-Ring Cable Manager

Kendall Howard™ 1U Tool-less D-Ring Cable Manager

Kendall Howard™ 22U LINIER® Fixed Wall Mount Cabinet - Vented Door

Kendall Howard™ 22U LINIER® Fixed Wall Mount Cabinet - Vented Door

Kendall Howard™ 2U V-Rack

Kendall Howard™ 2U V-Rack

Global Industrial™ Network Server Data Rack Enclosure Cabinet, Vented Doors, 37U, Unassembled

Global Industrial™ Network Server Data Rack Enclosure Cabinet, Vented Doors, 37U, Unassembled

Global Industrial™ Network Server Data Rack Enclosure Cabinet with Vented Doors, 37U, Assembled

Global Industrial™ Network Server Data Rack Enclosure Cabinet with Vented Doors, 37U, Assembled

Kendall Howard™ 12U LINIER® Fixed Wall Mount Cabinet - Vented Door

Kendall Howard™ 12U LINIER® Fixed Wall Mount Cabinet - Vented Door

Kendall Howard™ 6U Fixed Wall Mount Cabinet - Glass Door

Kendall Howard™ 6U Fixed Wall Mount Cabinet - Glass Door

Kendall Howard™ 4U V-Rack

Kendall Howard™ 4U V-Rack

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

Interion® Privacy Study Carrel, Teak

Interion® Privacy Study Carrel, Teak

Kendall Howard™ 10-32 Cage Nuts, Pack of 100

Kendall Howard™ 10-32 Cage Nuts, Pack of 100

Kendall Howard™ 1U Vented 20" Sliding Shelf

Kendall Howard™ 1U Vented 20" Sliding Shelf

VELCRO® Brand Reusable Self-Gripping Ties, 1/2 x Eight Inches, Black/Gray, 50 Ties/Pack

VELCRO® Brand Reusable Self-Gripping Ties, 1/2 x Eight Inches, Black/Gray, 50 Ties/Pack

Free Shipping

Kendall Howard™ Fan Assembly Kit, 115V / 78 CFM

Kendall Howard™ Fan Assembly Kit, 115V / 78 CFM

Kendall Howard™ 24" Performance 100 Series LAN Station with Half Bottom Shelf, Folkstone Gray

Kendall Howard™ 24" Performance 100 Series LAN Station with Half Bottom Shelf, Folkstone Gray

Kendall Howard™ Universal Wire Minder

Kendall Howard Universal Wire Minders are the perfect add-on to any racking system. This adaptive design allows it to be mounted in eight different positions. Universal Wire Minders have a generous 1.5 by 3 opening that allows even the largest cables to be managed with ease. Whether it is being added to an existing rack, or being installed into a new rack, Universal Wire Minders are the most functional cable manager. Easily install the Universal Wire Minder in any 2-post rack, 4-post rack, wall mount rack, or cabinet. Kendall Howard Universal Wire Minders are Made in the USA and backed by our Limited Lifetime Warranty.

Weights & Dimensions

  • Depth 2 in
  • Width 3-7/8 in
  • Height 1-3/4 in
  • Weight 0.5 lbs

Product Details

  • Rack Spaces 1U
  • Description Universal Wire Minder
  • Type Cable Management
  • Brand Kendall Howard
  • Package Quantity 1
  • Material Steel
  • Manufacturers Part Number 0004-1-002-01
  • Color Family Black

Warranty

  • Warranty Limited Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kendall Howard™ Universal Wire Minder

Kendall Howard™ Universal Wire Minder

Item #: WBB655865

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Kendall Howard™ Universal Wire Minder
    Kendall Howard™ Universal Wire Minder
    Kendall Howard™ Universal Wire Minder
    Kendall Howard™ Universal Wire Minder
    Kendall Howard™ Universal Wire Minder
    Kendall Howard™ Universal Wire Minder
    Kendall Howard™ Universal Wire Minder
    Kendall Howard™ Universal Wire Minder
    Kendall Howard™ Universal Wire Minder
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant