Take 15% off your entire order!

Offer applied at checkout

+

Interion® Table Top Connector Bracket, 23-5/8"L x 3-1/8"W x 3-1/8"D

Interion® Table Top Connector Bracket, 23-5/8"L x 3-1/8"W x 3-1/8"D

Item #: WB277500

(4)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.95

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® Table Top Connector Bracket

This metal tabletop bracket from Interion® By Global Industrial can connect 2 Interion® Office Partition Furniture desks together. All connecting hardware included.

Product Specifications

  • LENGTH INCHES23-5/8
  • WIDTH INCHES3-1/8
  • DEPTH INCHES3-1/8
  • HEIGHT INCHES--
  • BRANDInterion® By Global Industrial
  • CONSTRUCTIONMetal
  • DESCRIPTIONTabletop Connector Bracket
  • MANUFACTURERS PART NUMBER277500
  • THICKNESS INCHES1/8
  • TOP FINISHBlack
  • TYPEAccessory
  • ACCESSORY TYPEConnector
  • FURNITURE TYPEHardware
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DONNA

    Date: December 16, 2019

    Perfect connector piece!
    Your review:
    My employer gave me a surplus desk with a main desk unit, and a left-hand return unit. But they had lost the metal plate which connected the units together and would keep things level. So I ordered the Interion connector bracket online. It's very heavy, and substantial and just the perfect item to connect the return to the main and to keep things steady and upright. .
  • Reviewer: Anonymous

    Date: July 09, 2019

    Quality material-Fast delivery
    Your review:
    Just what we needed to get the job done.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Brackes A+
    Your review:
    Brackets are solid steel and strong and don't bent between the desk units when put together
  • Reviewer: Anonymous

    Date: September 17, 2014

    Computer Desk
    Your review:
    Built three great desks.
Product Q & A

There are no questions for this product.

Popular item in this category

Interion® End Base Cap

Item #: 249065

(2)

Ships same day.

$15.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Table Top Connector Bracket, 23-5/8"L x 3-1/8"W x 3-1/8"D

Interion® Table Top Connector Bracket, 23-5/8"L x 3-1/8"W x 3-1/8"D

Item #: WB277500

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Table Top Connector Bracket, 23-5/8"L x 3-1/8"W x 3-1/8"D
    Interion® Table Top Connector Bracket, 23-5/8"L x 3-1/8"W x 3-1/8"D
    Interion® Table Top Connector Bracket, 23-5/8"L x 3-1/8"W x 3-1/8"D
    Interion® Table Top Connector Bracket, 23-5/8"L x 3-1/8"W x 3-1/8"D
    Interion® Table Top Connector Bracket, 23-5/8"L x 3-1/8"W x 3-1/8"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant