Take 15% off your entire order!

Offer applied at checkout

+

3M™ Half Facepiece Reusable Respirator 6200/07025(AAD), Medium, 1 Each

3M™ Half Facepiece Reusable Respirator 6200/07025(AAD), Medium, 1 Each

Item #: WBB722241

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • S
  • M
  • L

M

Frequently Purchased Together

  • Caution Sign 14x10 Rigid Plastic - Respirator Must Be Worn

    $12.75

  • 3M™ Respirator Cleaning Wipes, 504, Box of 100

    $69.95

  • Allegro 2000 Respirator Storage Bag with Zipper, 14" x 16"

    $6.00

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $19.50

Save $0.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ Half Facepiece Reusable Respirator 6200/07025(AAD), Medium, 1 Each

The 3M™ Half Facepiece Reusable Respirator offers versatility for many environments and applications providing protection against particulates and a wide variety of gases and vapors when used with approved cartridges and filters.

Features:

  • Offers reliable, convenient respiratory protection when combined with 3M™ Particulate Filters or Cartridges (such as organic vapor/acid gas cartridges) or dual airline system
  • Available in 3 sizes (small, medium, large) to comfortably fit many faces
  • For use with 3M™ Cartridges 6000 Series; 3M™ Filters 2000, 2200, 7000 or 5000 Series; or 3M™ Dual Airline Systems against a variety of gases, vapors and particulate hazards according to NIOSH approvals
  • Head harness assembly and spare parts available
  • Comes with reclosable storage bagWhen properly fitted and used with approved 3M™ Cartridges and Filters, helps provide respiratory protection from a variety of gases, vapors and particulate hazards at concentrations up to 10 times the Permissible Exposure Limit (PEL). Not for use in environments that are immediately dangerous to life or health (IDLH).

Product Specifications

  • COLORGray
  • ASSEMBLYAssembled
  • BRAND3M™
  • DESCRIPTIONHalf Mask Respirator
  • MANUFACTURERS PART NUMBER6200/07025(AAD)
  • PACKAGE QUANTITY1
  • SIZEM
  • TYPEHalf Mask
  • WEIGHT LBS0.2
  • APPLICATIONAssembly, Mechanical, Cleaning, Clear Coating, Painting, Staining
  • FOR USE WITH3M™ Cartridges And Filters 2000,2200,7000 or 5000 Series
  • HEAD HARNESS MATERIALThermoplastic Elastomer
  • FACEPIECE MATERIALThermoplastic Elastomer
  • RESPIRATOR CARTRIDGE TYPE INCLUDED--
  • CARTRIDGES INCLUDEDNo
  • APPROVALS OR CERTIFICATIONSNIOSH Approved: Negative Pressure Air Purifying, Supplied Dual Airline
  • RESPIRATOR CONNECTION TYPEBayonet
  • DISPOSABLE/REUSABLEReusable
  • PROMOTIONYes
  • SERIES6000
  • HALF MASK SUSPENSION TYPE4 pt.
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JASON

    Date: October 12, 2020

    For Chemical
    Your review:
    Works good for household chemical related work. Easy breathing, easy handling, and comfortable fitting.
  • Reviewer: Anonymous

    Date: April 05, 2018

    FACE RESPIRATOR
    Your review:
    GOOD EQUIPMENT AND HELPFUL
  • Reviewer: Anonymous

    Date: March 23, 2018

    Respirator
    Your review:
    fast and friendly service
Product Q & A

There are 1 questions and 1 answer for this product.

  • Which filter cartridges are offered for this respirator?

    Question Asked By: Kent0242, May 01, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, May 04, 2020

      Hello Kent, these systems can be used in combination with NIOSH approved 3M™ 2000 or 2200 Series Filters or 6000 Series Cartridges and P100 Filter/Cartridges. Thank you for your question.

Upgrade this item for just $195.45 more

3M™ Reusable Respirator, Full Facepiece, Medium, 6800, 1 Each

Item #: B722192

(1)

Ships same day.

$214.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Half Facepiece Reusable Respirator 6200/07025(AAD), Medium, 1 Each

3M™ Half Facepiece Reusable Respirator 6200/07025(AAD), Medium, 1 Each

Item #: WBB722241

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3M™ Half Facepiece Reusable Respirator 6200/07025(AAD), Medium, 1 Each
    3M™ Half Facepiece Reusable Respirator 6200/07025(AAD), Medium, 1 Each
    3M™ Half Facepiece Reusable Respirator 6200/07025(AAD), Medium, 1 Each
    3M™ Half Facepiece Reusable Respirator 6200/07025(AAD), Medium, 1 Each
    3M™ Half Facepiece Reusable Respirator 6200/07025(AAD), Medium, 1 Each
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant