+

Customers Also Viewed
Production grade hot melt packaging tape used to create instant closures on medium-weight cartons in everyday manufacturing and shipping environments. For manual or automated industrial carton sealing applications, HP 200® provides excellent holding power and superior performance.
Features:
- Production purpose grade, medium duty packaging tape
- Instant, permanent bond to a wide range of substrates and surfaces
- Special release coating for consistent, low force unwind off the roll
- Performs reliably to the core for efficient tape consumption
- Available in a variety of colors
- Applicable Standards: ASTM D 1974-98 (2003); CID A-A-1684C; FDA Indirect Contact CFR 21, 175.105*; FDA Indirect Contact CFR 21, 177.1520* (*White not compliant with FDA Indirect Contact standards)
Product Specifications
- BRANDShurtape®
- LENGTH FEET330
- LENGTH METERS100
- LENGTH YARDS110
- WIDTH INCHES3
- WIDTH MILLIMETERS72
- CORE SIZE INCHES3
- THICKNESS MIL1.9
- COLORClear
- CONSTRUCTIONPolypropylene
- TENSILE STRENGTH LB/IN27
- SERVICE TEMPERATURE20° - 150° F
- ELONGATION (%)150
- ADHESIVE TYPEHot Melt
- DESCRIPTIONEconomy Tape
- TYPEPackaging Tape
- PACKAGE QUANTITY24
- MANUFACTURERS PART NUMBER207233
- MODELHP 100
- TAPE DUTYLight
- APPLICATION TEMPERATURE35° - 110° F
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: October 18, 2015
There are no questions for this product.

Global Industrial® Heavy-Duty Packaging Tape Dispenser, Foam Grip Handle, 3"W
Item #: 185421
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$19.00

Global Industrial "Do Not Stack" Pallet Cones, 50 Pack
Item #: 318522
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$52.95

Global Industrial™ Stretch Wrap Film With Extended Core Handle 5" x 1000' x 80 Gauge Clear - Pkg Qty 12
Item #: 242430
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$45.48
Popular item in this category
Shurtape® HP 200 Carton Sealing Tape 2" x 110 Yds. 1.9 Mil Clear - Pkg Qty 36
Item #: 422747
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Ships same day.
$74.88

Shurtape® HP 200 Carton Sealing Tape 3" x 110 Yds. 1.9 Mil Clear - Pkg Qty 24
$3.88
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories