Take 15% off your entire order!

Offer applied at checkout

+

Shurtape® HP 400 Carton Sealing Tape 3" x 55 Yds. 2.5 Mil Clear - Pkg Qty 24

Shurtape® HP 400 Carton Sealing Tape 3" x 55 Yds. 2.5 Mil Clear - Pkg Qty 24

Item #: WB423068

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.44 ea.

Price: $106.56 / Pkg of 24

Save $5.33 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $106.56 /pkg.
  • Buy 2-3 $103.20 /pkg.
  • Buy 4-7 $99.36 /pkg.
  • Buy 8+ $95.76 /pkg.

Quantity

Customers Also Viewed

Shurtape® HP 400 Carton Sealing Tape 3" x 55 Yds. 2.5 Mil Clear

High performance grade hot melt packaging tape for higher speed, critical closure carton sealing of large, bulky or heavy content cartons. For use in manual or automated industrial sealing environments, particularly moderate to severe handling environments, HP 400® delivers extra high bonding strength and holding power for consistent, secure carton closure.

Features:
  • High performance grade, critical closure, heavy duty packaging tape
  • Extra high bonding strength and holding power for a long-lasting, secure seal
  • Instant, permanent bond to a wide range of substrates and surfaces
  • Special release coating for consistent, low force unwind off the roll
  • Performs reliably to the core for efficient tape consumption
  • Applicable Standards: ASTM D 1974-98 (2003); ASTM D 5486M-12, Type III; CID A-A-1684C; FDA Indirect Contact CFR 21, 175.105; FDA Indirect Contact CFR 21, 177.1520 (*White not compliant with FDA Indirect Contact standards)

Product Specifications

  • BRANDShurtape®
  • LENGTH FEET165
  • LENGTH METERS50
  • LENGTH YARDS55
  • WIDTH INCHES3
  • WIDTH MILLIMETERS72
  • CORE SIZE INCHES3
  • THICKNESS MIL2.5
  • COLORClear
  • CONSTRUCTIONPolypropylene
  • TENSILE STRENGTH LB/IN33
  • SERVICE TEMPERATURE20° - 150° F
  • ELONGATION (%)150
  • ADHESIVE TYPEHot Melt
  • DESCRIPTIONEconomy Tape
  • TYPEPackaging Tape
  • PACKAGE QUANTITY24
  • MANUFACTURERS PART NUMBER207852
  • MODELHP 400
  • TAPE DUTYMedium
  • APPLICATION TEMPERATURE35° - 110° F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Shurtape® HP 400 Carton Sealing Tape 2" x 110 Yds. 2.5 Mil Clear - Pkg Qty 36

Item #: B862562

Not Yet Rated

Usually ships in 5 to 8 days

$208.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shurtape® HP 400 Carton Sealing Tape 3" x 55 Yds. 2.5 Mil Clear - Pkg Qty 24

Shurtape® HP 400 Carton Sealing Tape 3" x 55 Yds. 2.5 Mil Clear - Pkg Qty 24

Item #: WB423068

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Shurtape® HP 400 Carton Sealing Tape 3" x 55 Yds. 2.5 Mil Clear - Pkg Qty 24
    Shurtape® HP 400 Carton Sealing Tape 3" x 55 Yds. 2.5 Mil Clear - Pkg Qty 24
    Shurtape® HP 400 Carton Sealing Tape 3" x 55 Yds. 2.5 Mil Clear - Pkg Qty 24
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant