x

Take 15% off your entire order!

Offer applied at checkout

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size A - Made In USA

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size A - Made In USA

Item #: WBB781095

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $266.95

Save $13.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stainless Steel Straight Leg Slotted Shim 10-Pack - Size A .020" Thickness - Made In USA

Stainless Steel Straight Leg Slotted Shim 10-Pack - Size A .020" Thickness - Made In USA

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

2" x 2" x 0.050" Stainless Steel Slotted Shim (Pack of 5) - Made In USA

2" x 2" x 0.050" Stainless Steel Slotted Shim (Pack of 5) - Made In USA

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

2 Mil Resealable Poly Bags w/ Write On Label, 6"L x 4"W, Clear, Pack of 1000

2 Mil Resealable Poly Bags w/ Write On Label, 6"L x 4"W, Clear, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Milwaukee® 48-22-2606 6 Pc. Precision Screwdriver Set W/ Case

Milwaukee® 48-22-2606 6 Pc. Precision Screwdriver Set W/ Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

2 Mil Resealable Poly Bags w/ Write On Label, 12"L x 9"W, Clear, Pack of 1000

2 Mil Resealable Poly Bags w/ Write On Label, 12"L x 9"W, Clear, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size A

Maudlin 302/304 Stainless Steel Shim Kits Include:
  • 10 pieces each of .001" to .125" (130 pieces total)
  • Green Metal Box
  • Shim Removal Tool
  • Dividers
  • Shim Lock

  • SLOT DEPTH 1-9/32"
  • WIDTH 2"
  • LENGTH 2"
  • SLOT SIZE 5/8"
  • BOLT CLEARANCE 1/2" - 9/16"
  • THICKNESS 0.001" to 0.125"
  • MANUFACTURERS PART NUMBER MSA2-CK
  • DESCRIPTION Slotted Shim Assortment
  • TYPE Straight Leg
  • PACKAGE QUANTITY 130
  • CONSTRUCTION 302/304 Stainless Steel
  • BRAND Maudlin Products
  • SIZE A
  • COUNTRY OF ORIGIN Made in USA
  • WEIGHT 7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size A - Made In USA

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size A - Made In USA

Item #: WBB781095

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant