SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Sharpie® Accent Highlighter, Narrow Chisel Tip, Nontoxic, Fluorescent Yellow Ink - Pkg Qty 12

Sharpie® Accent Highlighter, Narrow Chisel Tip, Nontoxic, Fluorescent Yellow Ink - Pkg Qty 12

Item #: WBB789621

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$0.86 ea.

Price: $10.32 / Pkg of 12

Save $0.52 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1+ $10.32 /pkg.

Quantity

Customers Also Viewed

Scotch® Magic Office Tape Refills, 3/4" x 1000" Roll, Clear, 12/Pack

Scotch® Magic Office Tape Refills, 3/4" x 1000" Roll, Clear, 12/Pack

Free Shipping

Sharpie® Permanent Marker, Fine Point, Black Ink - Pkg Qty 12

Sharpie® Permanent Marker, Fine Point, Black Ink - Pkg Qty 12

Sharpie® Paint Marker, Oil-Based, Medium, White Ink - Pkg Qty 12

Sharpie® Paint Marker, Oil-Based, Medium, White Ink - Pkg Qty 12

Sharpie® Magnum Permanent Marker, Extra Large Chisel, Black Ink - Pkg Qty 12

Sharpie® Magnum Permanent Marker, Extra Large Chisel, Black Ink - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Integra™ Ballpoint Retractable Pen, Rubberized Barrel, Medium, Blue Ink, Dozen

Integra™ Ballpoint Retractable Pen, Rubberized Barrel, Medium, Blue Ink, Dozen

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 18 100-Sheet Pads/Pack

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 18 100-Sheet Pads/Pack

Universal® Steno Book, Gregg Rule, 6 x 9, White, 80 Sheets/Pad

Universal® Steno Book, Gregg Rule, 6 x 9, White, 80 Sheets/Pad

Universal One® Fan-Folded Pop-Up Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Universal One® Fan-Folded Pop-Up Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Sharpie® Accent Highlighter, Narrow Chisel Tip, Nontoxic, Fluorescent Yellow Ink, Dozen

Pocket Sharpie Accent Highlighters with Smear Guard are specially formulated to resist smearing. Each offers an easy gliding chisel tip for smooth highlighting. Bright see-through colors allow you to get information faster. Versatile chisel tip highlights wide and narrow lines of text. Quick-drying, odorless ink is certified AP nontoxic. Highlighter resists smearing on ink from many leading inkjet printers and ballpoint pens. Low-Odor Ink, Non-Toxic, Quick-Drying Ink, Smear Resistant.

Features

  • Offers an easy-gliding chisel tip for smooth highlighting
  • Features Smear Guard, specially formulated to resist smearing
  • Highlights wide and narrow lines of text
  • Quick-drying, odorless and nontoxic

Product Details

  • Ink Color Family Yellow
  • GTIN 00071641270251
  • Description Accent Highlighter
  • Point Type Medium
  • Retractable No
  • Type Highlighter
  • Ink Colors Sub Type Fluorescent Yellow
  • Refillable No
  • Brand Sharpie
  • Package Quantity 12/Pack
  • Tip Type Chisel
  • Style Pen Style Highlighter
  • Barrel Color Family Yellow
  • Manufacturers Part Number 27025
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 24, 2015

    does its purpose
    Your review:
    does its purpose
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sharpie® Accent Highlighter, Narrow Chisel Tip, Nontoxic, Fluorescent Yellow Ink - Pkg Qty 12

Sharpie® Accent Highlighter, Narrow Chisel Tip, Nontoxic, Fluorescent Yellow Ink - Pkg Qty 12

Item #: WBB789621

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sharpie® Accent Highlighter, Narrow Chisel Tip, Nontoxic, Fluorescent Yellow Ink - Pkg Qty 12
    Sharpie® Accent Highlighter, Narrow Chisel Tip, Nontoxic, Fluorescent Yellow Ink - Pkg Qty 12
    Sharpie® Accent Highlighter, Narrow Chisel Tip, Nontoxic, Fluorescent Yellow Ink - Pkg Qty 12
    Sharpie® Accent Highlighter, Narrow Chisel Tip, Nontoxic, Fluorescent Yellow Ink - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant