Acid Eater Absorber & Neutralizer, 5-Gallons, Clift Industries 1001-004
|
Questions & Answers (0)
Product Description
Acid Eater Absorber & Neutralizer, 5-Gallons, Clift Industries 1001-004
Contains, absorbs and neutralizes battery acid spills. Pellet formula absorbs more and requires less clean-up. Reduces disposal costs and safety issues. Does not create hazardous dust clouds or leave harmful residues. Complies with OSHA Regulation 1910.178(g). Facilities must have means to neutralize spilled acid. Fast, easy to use and land-fill disposable.
Composition: Acrylic Polymer/Bentonite/Diatomaceous Earth/Industrial Peat Moss/Montmorillonite/Perlite/Polyporalene/Polypropylene/Recycled Cellulose/Vermiculite
Clift Industries, Inc. warrants that its products are manufactured in accordance with each product's specification. Clift Industries, Inc.'s obligation and liability under this Warranty is expressly limited to the return of any non-conforming product to Clift Industries, Inc. by the purchaser within one (1) year after the date of manufacture pursuant to its Guarantee set forth below. Products for which a warranty claim is made are to be returned by transportation prepaid to Clift Industries, Inc.'s factory. Any use not in accordance with product directions and precautionary statements, and any modifications or additives to the products, or any adulteration, dilution or alteration by the purchaser shall void this Warranty.
Contains, absorbs and neutralizes battery acid spills. Pellet formula absorbs more and requires less clean-up. Reduces disposal costs and safety issues. Does not create hazardous dust clouds or leave harmful residues. Complies with OSHA Regulation 1910.178(g). Facilities must have means to neutralize spilled acid. Fast, easy to use and land-fill disposable.
Composition: Acrylic Polymer/Bentonite/Diatomaceous Earth/Industrial Peat Moss/Montmorillonite/Perlite/Polyporalene/Polypropylene/Recycled Cellulose/Vermiculite
Clift Industries, Inc. warrants that its products are manufactured in accordance with each product's specification. Clift Industries, Inc.'s obligation and liability under this Warranty is expressly limited to the return of any non-conforming product to Clift Industries, Inc. by the purchaser within one (1) year after the date of manufacture pursuant to its Guarantee set forth below. Products for which a warranty claim is made are to be returned by transportation prepaid to Clift Industries, Inc.'s factory. Any use not in accordance with product directions and precautionary statements, and any modifications or additives to the products, or any adulteration, dilution or alteration by the purchaser shall void this Warranty.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 15 in |
| Weight | 40 lbs |
| Size | 5 gal |
| Diameter | 12 in |
Product Details
| Type | Acid |
| Color | White |
| Shelf Life | 3 |
| Pail Color Family | White |
| Capacity/Absorption Gallons | 5 gal |
| Material | Plastic |
| Package Quantity | 1 |
| Storage | Room Temperature |
| Manufacturers Part Number | 1001-004 |
| Form | Pellet |
| Brand | Clift Industries |
Warranty
| Warranty | 1 yr |