Westcott® Titanium Bonded Scissors with Soft Grip Handles, 8"L Bent, Gray/Yellow - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Westcott® Titanium Bonded Scissors with Soft Grip Handles, 8"L Bent, Gray/Yellow
Scissors feature high-performance titanium-bonded blades that provide three times the strength of stainless steel and resist corrosion. Blades also resist the stickiness of tape and glue. Scissors are ideal for paper, cardboard, lightweight line, fabric and other materials. Bent handles have a contoured soft grip.
Scissors feature high-performance titanium-bonded blades that provide three times the strength of stainless steel and resist corrosion. Blades also resist the stickiness of tape and glue. Scissors are ideal for paper, cardboard, lightweight line, fabric and other materials. Bent handles have a contoured soft grip.
PRICE
$85.50 Sold in packages of 6 / $14.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Cut Length | 3-1/2 in |
Product Details
| Handle Material | Plastic |
| Color | Yellow |
| Style | Home & Office Scissor |
| Material | Titanium Bonded Blades |
| Handle | Bent |
| Hand | Left or Right |
| Description | Titanium Bonded Scissors |
| Package Quantity | 6 |
| Manufacturers Part Number | ACM13731 |
| Tip Type | Pointed |
| Antimicrobial Handle | No |
| Brand | Westcott |
Warranty
| Warranty | Lifetime Limited |