SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bel-Art Graduated Griffin Low-Form Beaker 262160000, 1000ml Capacity, 200ml Graduation, Clear, 3/PK

Bel-Art Graduated Griffin Low-Form Beaker 262160000, 1000ml Capacity, 200ml Graduation, Clear, 3/PK

Item #: WBB892913

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bel-Art Graduated Griffin Low-Form Beaker 262110000, 100ml Capacity, 25ml Graduation, Clear, 12/PK

Bel-Art Graduated Griffin Low-Form Beaker 262110000, 100ml Capacity, 25ml Graduation, Clear, 12/PK

Sharpie® Paint Marker, Oil-Based, Extra Fine, White Ink - Pkg Qty 12

Sharpie® Paint Marker, Oil-Based, Extra Fine, White Ink - Pkg Qty 12

Bel-Art Graduated Griffin Low-Form Beaker 262130000, 250ml Capacity, 50ml Graduation, Clear, 6/PK

Bel-Art Graduated Griffin Low-Form Beaker 262130000, 250ml Capacity, 50ml Graduation, Clear, 6/PK

Bel-Art PP Tall Graduated Pitcher 289940000, 5000ml Capacity, 100ml Graduation, Clear, 1/PK

Bel-Art PP Tall Graduated Pitcher 289940000, 5000ml Capacity, 100ml Graduation, Clear, 1/PK

Bel-Art PP Tall Graduated Pitcher 289950000, 10000ml Capacity, 200ml Graduation, Clear, 1/PK

Bel-Art PP Tall Graduated Pitcher 289950000, 10000ml Capacity, 200ml Graduation, Clear, 1/PK

Bel-Art PP Tall Graduated Pitcher 289910000, 1000ml Capacity, 10ml Graduation, Clear, 1/PK

Bel-Art PP Tall Graduated Pitcher 289910000, 1000ml Capacity, 10ml Graduation, Clear, 1/PK

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Bel-Art Jug-Style Bottle with Handle 106140001, HDPE, 4 Liters (1 Gal.), Clear, 12/PK

Bel-Art Jug-Style Bottle with Handle 106140001, HDPE, 4 Liters (1 Gal.), Clear, 12/PK

Bel-Art Dispensing Jug 118500000, HDPE, 20 Liters, 9-7/8" Sq. x 15"H, 1/PK

Bel-Art Dispensing Jug 118500000, HDPE, 20 Liters, 9-7/8" Sq. x 15"H, 1/PK

Bel-Art Graduated Griffin Low-Form Beaker 262160000, 1000ml Capacity, 200ml Graduation, Clear, 3/PK

Griffin low form polypropylene beakers are translucent, chemical resistant and will stack without sticking together. Raised numeric graduations show approximate volume (± 5%). All sizes are steam autoclavable at 121°C (250°F) and microwavable.

Note: Sold in inner pack quantity includes 3 beakers, priced per each pack.

Weights & Dimensions

  • Bottom Outside Diameter 4.0 in
  • Top Outside Dimension 5.0 in
  • Height 6.0 in

Product Details

  • Gradation 200ml
  • Brand Bel-Art
  • Package Quantity 3
  • Description Graduated Griffin Low-Form Beaker
  • Material Polypropylene
  • Manufacturers Part Number F26216-0000
  • Capacity 1000ml oz
  • Graduation 200ml
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bel-Art Graduated Griffin Low-Form Beaker 262160000, 1000ml Capacity, 200ml Graduation, Clear, 3/PK

Bel-Art Graduated Griffin Low-Form Beaker 262160000, 1000ml Capacity, 200ml Graduation, Clear, 3/PK

Item #: WBB892913

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant