take 10% off our everday low prices!

Offer applied at final checkout

+

Nestable Shipping Plastic Pallet 48x40 2200 Lb. Capacity

Nestable Shipping Plastic Pallet 48x40 2200 Lb. Capacity

Item #: WB270207

(13)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Best Value Industrial Duty Pallet Jack Truck 5500 Lb. Capacity - 27 x 48 Forks

    $299.00

  • Stretch Wrap Film 18" x 1500' x 80 Gauge Clear For Hand Dispenser - Pkg Qty 4

    $58.00

  • Global Industrial™ "Do Not Stack" Pallet Cones - English

    $39.00

Minimum Quantity: 5

Price: $17.00

Save $0.51 with 3% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-25 $17.00 ea.
  • Buy 26-99 $16.50 ea.
  • Buy 100+ $15.75 ea.

Quantity

Popular item in this category

Closed Deck Nestable Plastic Pallet 48x40, 2600 Lbs Cap. Cpp320acm

Ships same day.

(3)

$23.00

Customers Also Viewed

Featherweight Nestable Plastic Pallet

This nestable plastic pallet resists weather, splitting mildew and rot. Plastic pallet is made from 100% ACM (PE virgin material and PE recycled material) recyclable black material. Nests for efficient storage when not in use. 1-1/2" nesting height. Sturdy construction gives this plastic pallet a static 3500 lb. or a dynamic 2200 lb. capacity (the weight needs to be evenly distributed) and allows 4-way forklift entry with a fork clearance of 3-1/2" x 11-1/2". 9 feet on the bottom to support the weight. Measures 48"L x 40"W x 5.2"H.

Note: Because of recycled plastic material, pallet will vary in color.Ideal for one-way shipping.

Click here to see our full selections of Pallets and Skids.

Product Specifications

  • BRANDCabka
  • MANUFACTURERS PART NUMBERCPP100ACM
  • LENGTH INCHES48
  • WIDTH INCHES40
  • HEIGHT INCHES5-3/16
  • WEIGHT LBS12
  • CAPACITY LBS-STATIC (FLOOR)3500
  • CAPACITY LBS-DYNAMIC (FORK)2200
  • TOP DECKOpen
  • OPENINGSFour-Way Entry
  • STANDARDISPM 15 Exempt
  • TYPENestable
  • CONSTRUCTIONACM Recycled
  • COLOR FINISHBlack
  • ASSEMBLYAssembled
  • PACKAGE QUANTITY1
  • TRUCKLOAD QUANTITY2340
  • AVAILABILITYIn Stock
  • CONDITIONNew
  • UPC707022127141
Customer Review

5.0

  • 5 Star

    8
  • 4 Star

    4
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Test Order

    Date: September 13, 2019

    test good
    Your review:
    test good
  • Reviewer: PAULA

    Date: March 11, 2019

    Plastic pallet
    Your review:
    The pallets are great to use. They are better than the wood pallets.
    Pros:
    Wonderful product! Would purchase them again!
    Cons:
    We notice that some of the pallets were cracked.
  • Reviewer: JAMES

    Date: September 28, 2018

    great service
    Your review:
    greast service. fast delivery
  • Reviewer: Rhonda

    Date: March 23, 2018

    Item# RC1270207
    Your review:
    Love that these are reusable and stackable. Great pound capacity for our needs.
  • Reviewer: Susie

    Date: August 14, 2017

    !!!!
    Your review:
    Easily ordered. Arrived very quickly. Low shipping costs.
  • Reviewer: Larry

    Date: November 05, 2016

    MR
    Your review:
    Product was good. did just what I wanted it to do. Keeps things off the floor in the crawl space. Light weight and easy to move.
    Pros:
    Light weight and easy to position
    Cons:
    Three of the 10 pack were broken most likely due to the freight carrier using the pallet jack to move stack
  • Reviewer: Chris

    Date: August 31, 2016

    Pallets exactly what was needed
    Your review:
    these worked perfect in our attic storage to lay on flooring to overlap wiring.
  • Reviewer: Jim

    Date: June 16, 2016

    Good product
    Your review:
    Very pleased with the product
    Pros:
    Lightweight easy to pick up from either side with pallet jack No more heavy splintered wood pallets
    Cons:
    None
  • Reviewer: JULIE ANN

    Date: May 03, 2016

    Did the JOB! Nestable Shipping Pallets
    Your review:
    The pallets have done exactly the job they were ordered for.
  • Reviewer: CHUCK

    Date: February 04, 2015

    shipping pallets
    Your review:
    these are the least expensive shipping pallets for international shipments where we don't get our returns. they work nicely and take up very little room.
    Pros:
    cost savings, stackable
    Cons:
    they are cheap, but what we need.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Is this pallet ISPM 15 exempt for export?

    Question Asked By: CLAUDIA, November 17, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Claudia, yes this pallet is ISPM15 exempt. Thank you for your interest in our product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nestable Shipping Plastic Pallet 48x40 2200 Lb. Capacity

Nestable Shipping Plastic Pallet 48x40 2200 Lb. Capacity

Item #: WB270207

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nestable Shipping Plastic Pallet 48x40 2200 Lb. Capacity
    Nestable Shipping Plastic Pallet 48x40 2200 Lb. Capacity
    Nestable Shipping Plastic Pallet 48x40 2200 Lb. Capacity
    Nestable Shipping Plastic Pallet 48x40 2200 Lb. Capacity
    Nestable Shipping Plastic Pallet 48x40 2200 Lb. Capacity
    Nestable Shipping Plastic Pallet 48x40 2200 Lb. Capacity
    Nestable Shipping Plastic Pallet 48x40 2200 Lb. Capacity
    Nestable Shipping Plastic Pallet 48x40 2200 Lb. Capacity
    Nestable Shipping Plastic Pallet 48x40 2200 Lb. Capacity

    Be the first to know about our special deals and events!

    Top