Take 15% off your entire order!

Offer applied at checkout

Sparco Color-Coded Quick Stick Currency Band BS2000WK $2000 in $20 Bills Violet, 1000 Bands/Pack

Sparco Color-Coded Quick Stick Currency Band BS2000WK $2000 in $20 Bills Violet, 1000 Bands/Pack

Item #: WBB0955496

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.44 up to 5% OFF

Price: $8.00

Save $0.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sparco $2000 Currency Band, SPRBS2000WK, Violet, 1000/Box

Bill straps come color-coded to conform to ABA standards. Quick-stick type ensures secure adhesion.

Product Specifications

  • CAPACITY$2000 Dollars
  • BRANDSparco™
  • COLOR FINISHViolet
  • CONSTRUCTIONKraft Paper
  • DENOMINATION$20 Bills
  • DESCRIPTION$2000 Currency Band
  • MANUFACTURERS PART NUMBERBS2000WK
  • MATERIAL(S)Kraft
  • PACKAGE QUANTITY1000
  • TYPECurrency Bands & Wrappers
  • CERTIFIED/APPROVEDColor-coded to meet ABA Standards
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Sparco Color-Coded Quick Stick Currency Band BS50WK $50 in Dollar Bills Orange, 1000 Bands/Pack

Item #: B0955498

Not Yet Rated

Usually ships in 1 to 4 days

$8.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sparco Color-Coded Quick Stick Currency Band BS2000WK $2000 in $20 Bills Violet, 1000 Bands/Pack

Sparco Color-Coded Quick Stick Currency Band BS2000WK $2000 in $20 Bills Violet, 1000 Bands/Pack

Item #: WBB0955496

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant