Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB320837

Global Industrial™ FraudStopper™ Tamper Evident Deposit Bag, 9"W x 12"H, Clear, 100/Pack

Product Description
The Global Industrial™ Fraudstopper™ Tamper Evident Deposit Bag offers a disposable, economical and safe option to transport, track and deposit money. The water and tear resistant 9" x 12" clear bags provide secure content protection and reliable storing conditions.The bag contains trilingual text in English, French and Spanish. FraudStopper™ Level 4 Security Advanced technology to ensure that once the security bags are sealed, any attempt to reopen them will show clear signs of tampering. Manufactured with high-strength, 3-layer, co-extruded film. Exceeds all bank and CIT requirements for tamper-evidence at temperature extremes. 100% recyclable (Category 4 LDPE). Package quantity is 100 bags.

Overall Dimensions: 9-1/2"W x 12-1/4"H
Inside Dimensions: 9"W x 12"H

PRICE
$25.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Backordered, expected around 02/24/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Height12 in
Thickness1.75 Mil

Product Details

StyleSingle Pocket
TypeDeposit Bag
MaterialLLDPE
Package Quantity100
ColorClear
SeriesFraudStopper™
Manufacturers Part Number320837
BrandGlobal Industrial