Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sparco

Model # :WBB0955246

MPN #: SPR15507

Sparco Steel Cash Box 15507 w/5 Compartment Tray Keyed Lock, 11-13/32"W x 7-1/2"H x 3-13/32"H, Gray

Product Description
Sparco 5-Compartment Tray Cash Box, SPR15507, 11.4"W x 7.5"H x 3.4"H, Gray

Locking cash box features spring-loaded money clips and a five-compartment coin tray that automatically lifts when top is opened. Lid opens to 90 degrees. Cash box is made of steel and includes two keys.

Includes
  • 5-Compartment Tray Cash Box
  • 2 x Keys

  • PRICE
    $31.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width11-2/5 in
    Depth7-1/2 in
    Height3-2/5 in

    Product Details

    Lock TypeKey Lock
    TypeCash Box
    MaterialSteel
    Package Quantity1
    Description5-Compartment Tray Cash Box
    ColorGray
    Manufacturers Part NumberSPR15507
    Number of Coin Compartments5
    BrandSparco