Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mesa Safe

Model # :WBB986483

MPN #: MFL2014E

Mesa Safe B-Rate Depository Safe MFL2014E Front Loading, Digital Lock, 14"W x 14"D x 20-1/4"H

Product Description
Mesa Safe MFL Series Commercial Business Safe Cabinet, B-Rate Depository, Front Loading, Digital Lock, 14"W x 14"D x 20-1/4"H

MESA's MFL Series Depository Safes are designed for protection against robbery as well as internal theft, allowing quick deposits and secure storage for cash and miscellaneous valuables without actual access inside the money safe. They also protect money collections where immediate deposits are required. A depository safe is a necessity in every cash handling business. MESA offers six different types of depository safe models including MFL2014E, MFL2014E-OLK, MFL2714E, MFL2714E-ILK, MFL3020EE and MFL2731EE.

Features
  • All Steel Construction
  • Front loading mail box style Deposit Door
  • Anti-Fish Baffle prevents theft through the deposit door
  • Battery operated Electronic Lock protected by an internal spring loaded relocking device
  • Easily change your personal code in seconds
  • Programmable time delay from 1 to 59 minutes
  • Four anchor holes provided to secure your safe to the floor
  • -1/2" thick solid steel door
  • 1" diameter solid steel live locking bolts
  • Deposit Bag sold separately
  • If combinations are entered incorrectly the keypad will go into lockout mode, frustrating the would be burglar
  • Heavy duty dead bar prevents door removal during a forced entry attempt


PRICE
$559.00

1
1
Available on or around 11/06/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth14 in
Height20-1/4 in
Inside Width13-3/4 in
Inside Depth11 in
Inside Height8-7/8 in
Weight90 lbs

Product Details

Assembly RequiredNo
Lock TypeElectronic Keypad Lock
Interior ConfigurationSteel
Number of Adjustable Shelves0
Door TypeRight Hinged Door
MaterialSteel
Manufacturers Part NumberMFL2014E
BrandMesa Safe
TypeDepository Safe
ColorBlack
SeriesMFL
Deposit TypeFront Drop Hopper Load
Handle TypeT-Handle
Capacity0.8 ft³
Number of Doors1
Package Quantity1
Number of Compartments2
Number of Fixed Shelves0

Warranty

Warranty1 yr