SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black

Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black

Item #: WBB1000612

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Blue

Black

Price: $5.80

Save $0.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Compucessory 23605 Economy Mouse Pad, Non-Skid Rubber Base, Blue

Compucessory 23605 Economy Mouse Pad, Non-Skid Rubber Base, Blue

Kensington® 22801 Cushioned Wrist Rest Pillow Support, Black

Kensington® 22801 Cushioned Wrist Rest Pillow Support, Black

Compucessory 45162 Gel Mouse Pad, Blue

Compucessory 45162 Gel Mouse Pad, Blue

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Innovera® IVR51450 Gel Mouse Pad with Wrist Rest, Non-Skid Base, Black

Innovera® IVR51450 Gel Mouse Pad with Wrist Rest, Non-Skid Base, Black

Fellowes® 9176501 Memory Foam Mouse Pad/Wrist Rest, Black

Fellowes® 9176501 Memory Foam Mouse Pad/Wrist Rest, Black

Compucessory 23717 Gel Keyboard Wrist Rest Pad, Black

Compucessory 23717 Gel Keyboard Wrist Rest Pad, Black

Compucessory 23716 Gel Keyboard Wrist Rest Pad, Gray

Compucessory 23716 Gel Keyboard Wrist Rest Pad, Gray

Balt® 66675 Desktop Clamp-on AC Power Outlet and 2.1A USB Charging Hub with Tablet Stand

Balt® 66675 Desktop Clamp-on AC Power Outlet and 2.1A USB Charging Hub with Tablet Stand

Verbatim® 97005 Store 'n' Go USB Flash Drive, 64 GB, Red

Verbatim® 97005 Store 'n' Go USB Flash Drive, 64 GB, Red

Logitech 980-000028 S150 Digital USB Speaker System, Black

Logitech 980-000028 S150 Digital USB Speaker System, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 30" Deluxe Oscillating Wall Mount Fan, 3 Speed, 10,000 CFM, 1/2 HP

Global Industrial™ 30" Deluxe Oscillating Wall Mount Fan, 3 Speed, 10,000 CFM, 1/2 HP

7 Gallon Rubbermaid Plastic Wastebasket - Black

7 Gallon Rubbermaid Plastic Wastebasket - Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Magnetic Whiteboard - 36 x 24 - Steel Surface

Global Industrial™ Magnetic Whiteboard - 36 x 24 - Steel Surface

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

Alera CHSNGL Single Sided Partition Garment Hook, Silver, Steel, 2/PK

Alera CHSNGL Single Sided Partition Garment Hook, Silver, Steel, 2/PK

Free Shipping

Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black

Smooth cloth mouse pad provides excellent mouse tracking for a ball or optical mouse. Non-skid rubber base grips and protects your work surface. Mouse pad has a 1/8" thickness.

Weights & Dimensions

  • Depth 8-1/2 in
  • Width 9-1/2 in
  • Height 1/8 in

Product Details

  • Description Economy Mouse Pad
  • Type Mouse Pad
  • Brand Compucessory
  • Package Quantity 1
  • Manufacturers Part Number 23617
  • Color Family Black
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 25, 2015

    Good Pads, Great Price!
    Your review:
    We buy these in bulk for our office; great pads, low, low price!
  • Reviewer: Anonymous

    Date: March 26, 2015

    Outstanding Quality
    Your review:
    The mouse pads are better that I expected when ordered they are awesome and the quality is outstanding
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black

Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black

Item #: WBB1000612

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black
    Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant