Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Horizon Manufacturing

Model # :WBB1037870

MPN #: 4071

Horizon Mfg. Sharps Container Rack 4071, Holds 1 Quart Sharps Container, White

Product Description
Horizon Mfg. Sharps Container Rack, Holds 1 Quart Sharps Container, White

Features:
  • Steel wire construction
  • White epoxy coating finish
  • Wall mounted (Mounting hardware not included)
  • Holds 1 quart sharps containers
  • Will hold container 5.5"H x 3.75"W x 3.875"D as made by Kendall or Bemis
  • Dimensions: 6"H x 4.5"W x 4.75"D
Note: Sharps Container Rack Only. Sharps container shown is not included.

PRICE
$24.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Available on or around 09/11/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 in
Depth4-3/4 in
Height6 in
Weight2 lbs

Product Details

TypeSharps Container Brackets
ColorWhite
For Use With1-Quart Sharps Container
Mounting LocationWall Mount
Capacity1 Quart
MaterialSteel Wire
DescriptionSharps Container Rack
Package Quantity1
Manufacturers Part Number4071
BrandHorizon Manufacturing