Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 13-5/8 Qt. Plastic Wastebasket - Black

Global Industrial™ 13-5/8 Qt. Plastic Wastebasket - Black

Item #: WB261747BK

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.20

Save $0.36 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $7.20 ea.
  • Buy 3+ $6.30 ea.

Quantity

Customers Also Viewed

13-5/8 Qt. Plastic Wastebasket - Black

This deskside wastebasket features a low profile, sleek and attractive design. Ideal for a variety of applications ranging from classroom, office, commercial or institutional use. Plastic wastebasket includes rounded corners for extra strength. Durable plastic won't chip, rust or dent.

Product Specifications

  • WIDTH INCHES11-1/4
  • DEPTH INCHES8-1/4
  • HEIGHT INCHES12-1/4
  • COLOR FINISHBlack
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER1358BK
  • PACKAGE QUANTITY1
  • CAPACITY QUARTS13-5/8
  • DESCRIPTIONWastebasket
  • BRANDGlobal Industrial™
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 18, 2016

    great item
    Your review:
    I thought it was bigger but it works well for what it is being used for.
Product Q & A

There are no questions for this product.

Upgrade this item for just $2.50 more

Global Industrial™ 28-1/8 Qt. Plastic Wastebasket - Black

Item #: 261748BK

(4)

Ships same day.

$9.70

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 13-5/8 Qt. Plastic Wastebasket - Black

Global Industrial™ 13-5/8 Qt. Plastic Wastebasket - Black

Item #: WB261747BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 13-5/8 Qt. Plastic Wastebasket - Black
    Global Industrial™ 13-5/8 Qt. Plastic Wastebasket - Black
    Global Industrial™ 13-5/8 Qt. Plastic Wastebasket - Black
    Global Industrial™ 13-5/8 Qt. Plastic Wastebasket - Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant