Rubbermaid® Commercial Bouncer Measuring Cup, 4 Qt., Clear
Write a Review
|
Questions & Answers (0)
Product Description
Break- and temperature-resistant polycarbonate withstands temperatures ranging from freezer cold to pressurized-steam heat: -40°F to 212°F. Hot-stamped, color-coded standard and metric measurement markings ensure easy legibility and fade-resistant longevity. Commercial dishwasher safe. Cup Type: Measuring; Capacity: 4 qt; Material(s): Polycarbonate. Priced per cup.
PRICE
$44.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Measuring |
| Capacity | 4 qt |
| Material | Polycarbonate |
| Package Quantity | 6 Per Case |
| Description | Bouncer Measuring Cup, 4Qt, Clear, Break- And Temperature-Resistant Polycarbonat |
| Color | Clear |
| Manufacturers Part Number | RCP 3218 CLE |
| Brand | Rubbermaid |
Compliance & Certifications
| Certifications | NSF Certified; USDA Approved |