take 10% off our everday low prices!

Offer applied at final checkout

Vollrath, Retro Stock Pot Kettle Rethermalizer, 7217710, 7 Quart, Natural Finish

Vollrath, Retro Stock Pot Kettle Rethermalizer, 7217710, 7 Quart, Natural Finish

Item #: WBB1225198

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $585.00

$97.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $585.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Vollrath, Retro Stock Pot Kettle Rethermalizer, 7217710, 7 Quart, Natural Finish

Features:
  • Eye-catching looks enhance your soup presentation
  • Ceramic base element ensures a fast start-up andconsistent performance
  • Heavy-duty exterior body ensures the unit remains cool to the touch while operating
  • Heavy-duty handles make transportation and cleaning a breeze
  • Part of the Colors by Vollrath collection
  • NSF

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER7217710
  • DESCRIPTIONRetro Stock Pot Kettle Rethermalizer
  • TYPEKettle Rethermalizer
  • FINISHNatural Finish
  • SIZE16 1/2 x 13 1/2
  • WATTS1450
  • CAPACITY7 Qts.
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Vollrath, Retro Stock Pot Kettle Rethermalizer, 7217210, 11 Quart, Natural Finish

Item #: WBB1225198

Not Yet Rated

Usually ships in 5 to 8 days

$599.00

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath, Retro Stock Pot Kettle Rethermalizer, 7217710, 7 Quart, Natural Finish

Vollrath, Retro Stock Pot Kettle Rethermalizer, 7217710, 7 Quart, Natural Finish

Item #: WBB1225198

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top