take 10% off our everday low prices!

Offer applied at final checkout

+

Global™ Electronic 48 Key Safe Cabinet, Sand

Global™ Electronic 48 Key Safe Cabinet, Sand

Item #: WB270299

(36)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • MMF Snap-Hook Oval Key Tags 201800907 Plain, Pack of 20 Tags, Red

    $5.60

  • MMF Snap-Hook Oval Key Tags 201800706 Plain, Pack of 20 Tags, White

    $5.60

  • MMF Snap-Hook Oval Key Tags 201800912 Plain, Pack of 20 Tags, Yellow

    $5.60

Price: $104.95

Save $5.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global™ Electronic 48 Key Safe Cabinet, Sand

Battery operated electronic lock wall safe holds 48 keys. Made of durable heavy-gauge steel, with a sand-colored chip and scratch resistant finish, the Electronic Key Safe will keep your keys and valuables safe and secure. The programmable, battery operated key pad eliminates the need for keys; a removable faceplate reveals a back-up key lock, in the event of a power failure. The Electronic Key Safe holds 48 keys. Key tabs are included. (4) AA Batteries required and not included. Ships assembled. 1 year limited warranty.

Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES4
  • HEIGHT INCHES17-3/4
  • ASSEMBLYAssembled
  • BRANDGlobal Industrial™
  • COLOR FINISHSand
  • CONSTRUCTIONSteel
  • KEY CAPACITY48
  • LOCK TYPEElectronic Lock
  • PRODUCT FAMILYKey Cabinet - Hook-Style Single Tag
  • WEIGHT LBS23
  • LIMITED WARRANTY1 Year
  • REFERENCE #MMF 20101 - Buddy 3221-32
Customer Review

5.0

  • 5 Star

    25
  • 4 Star

    7
  • 3 Star

    4
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Rob

    Date: July 23, 2019

    Like it
    Your review:
    like it
    Pros:
    like it
    Cons:
    like it
  • Reviewer: MIKE

    Date: April 24, 2018

    Key Safe
    Your review:
    Key safe works well and hold lots of keys
    Pros:
    Easy to mount not he wall. Good size
    Cons:
    Key tabs are very short. it can be hard to hang keys not he hooks. Will the hooks were a little longer.
  • Reviewer: TIM

    Date: March 27, 2018

    Works good!
    Your review:
    A very affordable unit, sufficient size and heavy construction.
    Pros:
    Electronic keypad with a mechanical key bypass. Simple to operate. Very heavy duty body. You won't find anything better for the price.
    Cons:
    Because it's so heavy, you will need to make sure it's properly mounted. I had one loosen up behind the door where the bolt retracts, but it was a quick and easy fix.
  • Reviewer: CHRIS

    Date: March 26, 2018

    Key cabinet
    Your review:
    Product is good for the price.
    Pros:
    Mounts/set up is pretty simple and quick
    Cons:
    Knob came off after a little use but was able to repair/tighten it up pretty easily
  • Reviewer: EVAN

    Date: March 26, 2018

    Safe Cabinet
    Your review:
    We received the safe the electrical lock is easy to operate and change. the safe itself is extremely durable and lives up to Globals reputation
    Pros:
    Good quality , easy to operate and change the code when needed
    Cons:
    Difficulty hanging back bracket could be better made to assist in its hanging.
  • Reviewer: THOMAS

    Date: March 26, 2018

    key cabinet
    Your review:
    excellent key box
    Pros:
    very secure
    Cons:
    had to reassemble latch assembly atfer a week
  • Reviewer: CHRIS

    Date: March 23, 2018

    Simple and easy to use and set up.
    Your review:
    Knob did come loose but was easy to repair.
  • Reviewer: SUZY

    Date: March 23, 2018

    key safe
    Your review:
    I love the keypad entry. Would like more space between rows. When keys are hanging they hang over the next row of keys.
  • Reviewer: WENDY

    Date: March 23, 2018

    key safe
    Your review:
    We have enjoyed our secure key safe with multi combinations
    Pros:
    Able to have employees have the combo and be able to monitor times the safe was opened
    Cons:
    none at this time
  • Reviewer: TROY

    Date: March 23, 2018

    Safe Review
    Your review:
    This has been a great product. Love it
    Pros:
    Great price and product
    Cons:
    none
Product Q & A

There are 6 questions and 6 answers for this product.

  • How many digits in the combination?

    Question Asked By: Dane, December 21, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Dane, the combination requires 4-8 digits. Thank you for your question.

  • how many codes can be enter for this safe

    Question Asked By: Frank, December 01, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Frank, only one personal key code plus one administrator key code can be added to this cabinet. Thank you for your interest in our product.

  • Is the display backlit in 2 different colors?

    Question Asked By: Steven, September 13, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Steven, Different colors display when the safe is open and when being programmed. Thank you for your interest in our product.

  • Can the external power module be ordered separately or can you tell me the polarity of the inner and outer connector contacts?

    Question Asked By: Steve, May 10, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Steve, The outer power module is not sold separately, it is included. Thank you for your interest in our product!

  • How many digits are allowed in the lock code?

    Question Asked By: William, April 06, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello William, The lock code allows for 4 to 8 digits. Thank you for your interest in our product!

  • Is this water resistant? If I get this I am planning on placing it outside.

    Question Asked By: Laura, December 01, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Laura, No it is not, it is not recommended for outdoor use. Thank you for your interest in our product!

Popular item in this category

Global™ Key Cabinet - 110 Keys, Sand

Item #: WB270299

(4)

Ships same day.

$77.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global™ Electronic 48 Key Safe Cabinet, Sand

Global™ Electronic 48 Key Safe Cabinet, Sand

Item #: WB270299

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global™ Electronic 48 Key Safe Cabinet, Sand
    Global™ Electronic 48 Key Safe Cabinet, Sand
    Global™ Electronic 48 Key Safe Cabinet, Sand
    Global™ Electronic 48 Key Safe Cabinet, Sand
    Global™ Electronic 48 Key Safe Cabinet, Sand
    Global™ Electronic 48 Key Safe Cabinet, Sand
    Global™ Electronic 48 Key Safe Cabinet, Sand
    Global™ Electronic 48 Key Safe Cabinet, Sand
    Global™ Electronic 48 Key Safe Cabinet, Sand
    Global™ Electronic 48 Key Safe Cabinet, Sand
    Global™ Electronic 48 Key Safe Cabinet, Sand
    Global™ Electronic 48 Key Safe Cabinet, Sand
    Global™ Electronic 48 Key Safe Cabinet, Sand
    Global™ Electronic 48 Key Safe Cabinet, Sand
    Global™ Electronic 48 Key Safe Cabinet, Sand
    Global™ Electronic 48 Key Safe Cabinet, Sand

    Be the first to know about our special deals and events!

    Top