Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Barska

Model # :WBB2139497

MPN #: CB12490

Barska Key Safe With Keyed Lock CB12490 - 400 Key Cap. 28-1/4" x 5-3/4" x 21-3/4" Gray

Product Description
The 400 Position Key Lock Box features numbered key hooks that make key organization easy and convenient. Inside the cabinet are five rows of numbered hooks and two hinged dividers, each of which is easy to access and keep track of thanks to the included key index. The two-sided indexing chart has ample room to document the key's hook position corresponding lock, and a drop-in plastic sleeve tethered to the hinge inside the safe provides a hands-free reference. The safe has four pre-drilled mounting holes and included hardware for installation. The safe walls and door are constructed of 0.8mm solid steel and finished with a gray coating. Ideal for home, office, apartment complexes, rental management companies, car lots, body shops, and many more. Backed by One Year Limited Warranty. Includes keys, mounting hardware, log sheet, numbered shelves and 400 hooked key tags.

PRICE
$609.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/4 in
Depth5-3/4 in
Height21-3/4 in
Weight42 lbs

Product Details

Lock TypeKeyed Lock
ColorGray
Door TypeManual
Key Capacity400
MaterialSteel
Number of Compartments1
Manufacturers Part NumberCB12490
BrandBarska

Warranty

Warranty1 yr