Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DYMO

Model # :WBB1403828

MPN #: 45803

DYMO® D1 Standard Labels 3/4" Black on White

Product Description
For hundreds of tasks around the office or home office, such as filing, storage and asset management. Available in continuous label cassettes, so you can create sharp, easy-to-read labels of just about any length

Machine Compatibility

  • LabelManager360d
  • LabelManager 420
  • LabelManager 500ts
  • LabelManager Wireless Plug N Play
  • LabelWriter 450 Duo
  • Rhino 4200
  • Rhino 6000
PRICE
$34.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
34.95
Buy 3 units - 5 units
33.95Save $1.00 (3%)
Buy 6+ units
32.95Save $2.00 (6%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 ft
Width3/4 in
Label Size3/4 in

Product Details

TypeLabel Maker Cartridge
Printed Text Color FamilyBlack
MaterialPolyester
Label Color FamilyWhite
DescriptionD1 Standard Labels 3/4" Black on White
Manufacturers Part Number45803
AdhesiveStandard Strength
Label TypeD1 Series
BrandDYMO