Avery® Permanent Durable ID Laser Labels, 2 x 2-5/8, White, 750/Pack
|
Questions & Answers (0)
Product Description
Design custom labels with your laser printer to identify property, contents, inventory or warnings. Sturdy polyester resists moisture, tearing and smudging. Ideal for use in extreme temperatures and high traffic areas. Label Size - text: 2 x 2 5/8; Label Color(s): White; Machine Compatibility: Laser Printers; Material(s): Polyester.
PRICE
$88.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-5/8 in |
| Height | 2 in |
| Label Size-Text | 2 x 2 5/8 |
Product Details
| Type | Identification/Multipurpose Label |
| Color | White |
| For Use With | Laser Printers |
| Material | Polyester |
| Package Quantity | 15 Labels/Sheet, 50 Sheets/Pack |
| Description | Permanent Durable ID Laser Labels |
| Manufacturers Part Number | 6578 |
| Adhesive | Permanent Self-Adhesive |
| Shape | Rectangular |
| Brand | Avery |