SentrySafe 50 Key Capacity, Key Box, Key Lock, 9-7/16"W x 3-15/16"D x 11-13/16"H, Black
Keep keys organized at home or at the office with The SentrySafe Key Box. The SentrySafe key box is able to hold up to 50 keys and includes tags for easy labeling and organization. Bolt-down hardware is included to allow for easy attachment to any solid surface.
SentrySafe 50 Key Capacity KB-50 Key Box, Key Lock, 9-7/16"W x 3-15/16"D x 11-13/16"H, Black
|
Questions & Answers (0)
Product Description
PRICE
$68.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-7/16 in |
| Depth | 3-15/16 in |
| Height | 11-13/16 in |
| Inside Width | 8-1/8 in |
| Inside Depth | 2-3/16 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock |
| Color | Black |
| Key Capacity | 50 |
| Capacity | 0.24 ft³ |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | KB-50 |
| Brand | SentrySafe |
Warranty
| Warranty | 90 days |