Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336767

MPN #: CB12948

Barska CB12948 50 Keys Lock Box W/ Carrying Handle 13"W x 4"D x 10-1/2"H, Grey, Aluminum

Product Description
The Portable 50 Position Key Lock Box from Barska features a hook-style cabinet that makes key organization easy and convenient. Included colored key tags allow the user to label each key for easy identification, and a convenient carry handle located on the top of the lock box allows for ease of transport. The Portable 50 Key Lock Box has four pre-drilled mounting holes and included hardware for installation. The safe walls and door are constructed of 0.8mm solid steel and finished with a gray coating.

Features:

  • 50 Numbered Key Hooks
  • Convenient Carry Handle
  • 50 Long Colored Key Tags
  • Mounting Hardware
  • Lock Box Keys
  • Outer Size (LxWxH): 9 inch x 12.5 inch x 3 inch
PRICE
$96.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth4 in
Height10-1/2 in
Weight5 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock
ColorGray
Door TypeManual
Key Capacity50
MaterialAluminum
Number of Compartments1
Package Quantity1
Manufacturers Part NumberCB12948
BrandBarska

Warranty

Warranty1 yr