Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Panel Kit for 72"W Workbench - 18"W and 36"W Pegboards, Mounting Rail Tan

Global Industrial™ Panel Kit for 72"W Workbench - 18"W and 36"W Pegboards, Mounting Rail Tan

Item #: WB318860TN

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Tan
  • Gray

Tan

Frequently Purchased Together

  • Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $35.95

  • Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $84.95

Price: $152.95

Save $7.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HEAVY DUTY HEIGHT ADJUSTABLE WORKBENCHES
Mounting Kit With 18"W And 36"W Pegboards For 72"W Workbench - Tan

Mounting Kits with pegboards allow additional storage within easy reach of workbench area. Mounting Panel Kits includes one 18" pegboard and one 36" pegboard.

Product Specifications

  • COLOR FINISHTan
  • BRANDGlobal Industrial™
  • CONFIGURATION (Mounting Kits)Panel Rails
  • CONFIGURATION (Panels)(1)18" & (1)36" Pegboard
  • FITS BENCH WIDTH INCHES72
  • TYPEPanel Kit
  • WEIGHT LBS34
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Panel Kit for 72"W Workbench - 18"W and 36"W Pegboards, Mounting Rail Tan

Global Industrial™ Panel Kit for 72"W Workbench - 18"W and 36"W Pegboards, Mounting Rail Tan

Item #: WB318860TN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Panel Kit for 72"W Workbench - 18"W and 36"W Pegboards, Mounting Rail Tan
    Global Industrial™ Panel Kit for 72"W Workbench - 18"W and 36"W Pegboards, Mounting Rail Tan
    Global Industrial™ Panel Kit for 72"W Workbench - 18"W and 36"W Pegboards, Mounting Rail Tan
    Global Industrial™ Panel Kit for 72"W Workbench - 18"W and 36"W Pegboards, Mounting Rail Tan
    Global Industrial™ Panel Kit for 72"W Workbench - 18"W and 36"W Pegboards, Mounting Rail Tan
    Global Industrial™ Panel Kit for 72"W Workbench - 18"W and 36"W Pegboards, Mounting Rail Tan
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant