SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Neatheat Right End/Wall Cap - Hot Water Hydronic Baseboard Cover - NHR

Neatheat Right End/Wall Cap - Hot Water Hydronic Baseboard Cover - NHR

Item #: WBB1529615

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Neatheat Right End/Wall Cap - Hot Water Hydronic Baseboard Cover - NHR
  • Neatheat Left End/Wall Cap - Hot Water Hydronic Baseboard Cover - NHL

    $15.75

  • Neatheat Splice Plate - Hot Water Hydronic Baseboard Covers - NHSP

    $2.88

  • Neatheat Inside Corner Baseboard Front Cover - NHIC

    $15.25

Price: $12.75

Save $0.64 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Neatheat Left End/Wall Cap - Hot Water Hydronic Baseboard Cover - NHL

Neatheat Left End/Wall Cap - Hot Water Hydronic Baseboard Cover - NHL

Neatheat Splice Plate - Hot Water Hydronic Baseboard Covers - NHSP

Neatheat Splice Plate - Hot Water Hydronic Baseboard Covers - NHSP

Neatheat 6 Ft. Hot Water Hydronic Baseboard Cover - NH6

Neatheat 6 Ft. Hot Water Hydronic Baseboard Cover - NH6

Neatheat Inside Corner Baseboard Front Cover - NHIC

Neatheat Inside Corner Baseboard Front Cover - NHIC

Neatheat 4 Ft. Hot Water Hydronic Baseboard Cover - NH4

Neatheat 4 Ft. Hot Water Hydronic Baseboard Cover - NH4

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Radiant Cabinet Propane Heater, 18000 BTU, .83 To .28 Lb/ Hr Fuel Cons.

Radiant Cabinet Propane Heater, 18000 BTU, .83 To .28 Lb/ Hr Fuel Cons.

Pump House Electric Utility Heater 500W @ 240/208V Or 120V

Pump House Electric Utility Heater 500W @ 240/208V Or 120V

Neatheat Right End/Wall Cap - Hot Water Hydronic Baseboard Cover - NHR

NeatHeat baseboard front cover is made of polymer and the end caps are ABS plastic. They are melt proof until approximately 460 degrees F. Not intended for use with electric baseboard heat. You can save yourself up to $75 per hour in labor plus the cost of material by installing NeatHeat instead of having a plumber install new baseboard throughout your home. You can install NeatHeat throughout the entire property in less time and without specials tools as it snaps on over the existing baseboard heater. NeatHeat will never rust or need replacing. It doesn't have any sharp edges and helps protect against children's and grandchildren's fingers touching the sharp fins inside. For 7-7/8" baseboard. Check the "How To Measure For NeatHeat" guide below to make sure your individual baseboard heaters are the correct size for NeatHeat. Common brands include Slant Fin series #15, #30, and #2000, Sterling series petite 7, Suntech, and Weil Mclain; however there are also many lesser know brand names so it is always best to check your specific measurements.

**NOTE: If the measurement is greater than 6 feet (72 inches) long, you will need to install more than one length of NeatHeat joined with optional splice part.

Can NOT be used on electric baseboard.

Weights & Dimensions

  • Width 3 in
  • Height 7-7/8 in
  • Weight 0.2 lbs
  • Length 2-1/2 in

Product Details

  • Type Wall Cap
  • Brand Neatheat
  • Material Plastic
  • Manufacturers Part Number NHR

Warranty

  • Warranty Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Neatheat Right End/Wall Cap - Hot Water Hydronic Baseboard Cover - NHR

Neatheat Right End/Wall Cap - Hot Water Hydronic Baseboard Cover - NHR

Item #: WBB1529615

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Neatheat Right End/Wall Cap - Hot Water Hydronic Baseboard Cover - NHR
    Neatheat Right End/Wall Cap - Hot Water Hydronic Baseboard Cover - NHR
    Neatheat Right End/Wall Cap - Hot Water Hydronic Baseboard Cover - NHR
    Neatheat Right End/Wall Cap - Hot Water Hydronic Baseboard Cover - NHR
    Neatheat Right End/Wall Cap - Hot Water Hydronic Baseboard Cover - NHR
    Neatheat Right End/Wall Cap - Hot Water Hydronic Baseboard Cover - NHR
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant