Model # :WBB2245979
MPN #: 1811.VT.600
6" Dia. Vent Cap For Roof Or Wall
Write a Review
|
Questions & Answers (0)
Product Description
This product features a 6" diameter roof / wall exhaust vent cap (Metalbestos).
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Duct Size | 6 in |
Product Details
| Type | Cap |
| Mounting Location | Ceiling |
| Material | Aluminum |
| Manufacturers Part Number | 1811.VT.600 |
| For Use With | 6" Tube Heaters |
Compliance & Certifications
| Certifications | UL |