SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Baseboarders® Premium Series 2 ft Steel Easy Slip-on Baseboard Heater Cover, White

Baseboarders® Premium Series 2 ft Steel Easy Slip-on Baseboard Heater Cover, White

Item #: WBB1596814

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Baseboarders® Premium Series 2 ft Steel Easy Slip-on Baseboard Heater Cover, White
  • Baseboarders® Premium Series Steel Easy Slip-on Baseboard Right Side CLOSED Endcap, White

    $40.95

  • Baseboarders® Premium Series Steel Easy Slip-on Baseboard Left Side CLOSED Endcap, White

    $40.95

  • Baseboarders® Premium Series Steel Easy Slip-on Baseboard Right Side OPEN Endcap, White

    $36.95

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Baseboarders® Premium Series Steel Easy Slip-on Baseboard Heater Cover Coupler, White

Baseboarders® Premium Series Steel Easy Slip-on Baseboard Heater Cover Coupler, White

Baseboarders® Premium Series Steel Easy Slip-on Baseboard Left Side CLOSED Endcap, White

Baseboarders® Premium Series Steel Easy Slip-on Baseboard Left Side CLOSED Endcap, White

Baseboarders® Premium Series Steel Easy Slip-on Baseboard Right Side CLOSED Endcap, White

Baseboarders® Premium Series Steel Easy Slip-on Baseboard Right Side CLOSED Endcap, White

Baseboarders® Premium Series 4 ft Steel Easy Slip-on Baseboard Heater Cover, White

Baseboarders® Premium Series 4 ft Steel Easy Slip-on Baseboard Heater Cover, White

Baseboarders® Inside 135° Corner For Premium IB001 Bay Window

Baseboarders® Inside 135° Corner For Premium IB001 Bay Window

Neatheat Left End/Wall Cap - Hot Water Hydronic Baseboard Cover - NHL

Neatheat Left End/Wall Cap - Hot Water Hydronic Baseboard Cover - NHL

Neatheat 6 Ft. Hot Water Hydronic Baseboard Cover - NH6

Neatheat 6 Ft. Hot Water Hydronic Baseboard Cover - NH6

Neatheat Inside Corner Baseboard Front Cover - NHIC

Neatheat Inside Corner Baseboard Front Cover - NHIC

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Radiant Cabinet Propane Heater, 18000 BTU, .83 To .28 Lb/ Hr Fuel Cons.

Radiant Cabinet Propane Heater, 18000 BTU, .83 To .28 Lb/ Hr Fuel Cons.

Pump House Electric Utility Heater 500W @ 240/208V Or 120V

Pump House Electric Utility Heater 500W @ 240/208V Or 120V

Baseboarders® Premium Series 2 ft Steel Easy Slip-on Baseboard Heater Cover, White

The easy slip-on baseboard heater cover that instantly rejuvenates ugly old, yet perfectly functional baseboard heaters. Baseboarders® are the only one-size fits-most perforated steel baseboard heater covers that just slip over your existing baseboard heaters. The one-piece design uses heavy-duty 22 gauge (0.033 in. thick) galvanized steel that stands up to years of physical and chemical abuse. Baseboarders® are considered child safe for their complete lack of exposed sharp edges while blocking access to the heating element from the top. Baseboarders® can also be installed in new construction environments or when the original covers have been completely removed and all that remains is the bare finned tube heating element. Slips over the original baseboard heater - just remove the existing front panel and end caps. Baseboarders® Premium available in 2', 3', 4', 5', 6' and 7' lengths. Accessories such as end caps and inside corners are sold separately. The original purchaser is protected with our lifetime warranty against the development of rust.

Weights & Dimensions

  • Width 3 in
  • Height 7 in
  • Weight 1.5 lbs
  • Length 24 in

Product Details

  • Type Cover Panel
  • Brand Baseboarders
  • Material Galvanized Steel
  • Manufacturers Part Number BB001-24-WHT
  • Color Family White

Warranty

  • Warranty Rusting - Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baseboarders® Premium Series 2 ft Steel Easy Slip-on Baseboard Heater Cover, White

Baseboarders® Premium Series 2 ft Steel Easy Slip-on Baseboard Heater Cover, White

Item #: WBB1596814

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Baseboarders® Premium Series 2 ft Steel Easy Slip-on Baseboard Heater Cover, White
    Baseboarders® Premium Series 2 ft Steel Easy Slip-on Baseboard Heater Cover, White
    Baseboarders® Premium Series 2 ft Steel Easy Slip-on Baseboard Heater Cover, White
    Baseboarders® Premium Series 2 ft Steel Easy Slip-on Baseboard Heater Cover, White
    Baseboarders® Premium Series 2 ft Steel Easy Slip-on Baseboard Heater Cover, White
    Baseboarders® Premium Series 2 ft Steel Easy Slip-on Baseboard Heater Cover, White
    Baseboarders® Premium Series 2 ft Steel Easy Slip-on Baseboard Heater Cover, White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant