take 10% off our everday low prices!

Offer applied at final checkout

Wilson Safe Key Safe Cabinet KC-64 Electronic Lock - 13-1/2"W x 7-1/4"D x 14-1/2"H, Gray

Wilson Safe Key Safe Cabinet KC-64 Electronic Lock - 13-1/2"W x 7-1/4"D x 14-1/2"H, Gray

Item #: WBB1603964

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$370.00 up to 32% OFF

Price: $249.95

Save $12.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wilson Safe Key Safe Cabinet KC-64 Electronic Lock - 13-1/2"W x 7-1/4"D x 14-1/2"H, Gray

  • Electronic lock
  • Hidden battery compartment
  • Numbered hooks for keys
  • Adjustable key racks
  • Mounting kit for arching to the wall
  • Units can be either wall mounted or recessed into a wall
  • Batteries can be changed from the outside so that safe does not require access if batteries fail.
  • Uses 4 AA Batteries Note: Batteries Not Included


Product Specifications

  • WIDTH INCHES13-1/2
  • DEPTH INCHES7-1/4
  • HEIGHT INCHES14-1/2
  • BRANDWilson Safe
  • COLOR FINISHGray
  • DOOR HANDLESmall Knob
  • KEY CAPACITY64
  • LOCK TYPEElectronic Lock
  • MANUFACTURERS PART NUMBERKC-64
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYKey Cabinet - Hook-Style Single Tag
  • TYPEKey Safe Cabinet
  • WEIGHT LBS26
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • How many combinations does the electronic combo lock hold? I need a dual control combo lock on the cabinet.

    Question Asked By: Ronald, March 28, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, March 28, 2016

      This is only for 1 user. To ugrade this to a Dual lock with multiple users, the cost would be $200.00 more added to the net cost of the cabinet. Thank you.

Popular item in this category

Barska 200 Position Key Safe with Key Lock, 14-3/4"W x 5-1/2"D x 21-3/4"H

Item #: WBB1603964

(1)

Usually ships in 9 to 12 days

$174.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wilson Safe Key Safe Cabinet KC-64 Electronic Lock - 13-1/2"W x 7-1/4"D x 14-1/2"H, Gray

Wilson Safe Key Safe Cabinet KC-64 Electronic Lock - 13-1/2"W x 7-1/4"D x 14-1/2"H, Gray

Item #: WBB1603964

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top