SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

KEY-BAK #5906 Double Ended Bolt Snap Key Accessory with 1.125" Split Ring

KEY-BAK #5906 Double Ended Bolt Snap Key Accessory with 1.125" Split Ring

Item #: WBB1605085

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.49 up to 47% OFF

Minimum Quantity: 132

Price: $1.85

Save $0.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

KEY-BAK SECURIT #488B Retractable Key Reel w/48" Kevlar Cord Polycarbonate Case Carabiner Clip

KEY-BAK SECURIT #488B Retractable Key Reel w/48" Kevlar Cord Polycarbonate Case Carabiner Clip

Peerless™ 8056235 1/4" Quick Link - 20/Carton - Not for use for overhead lifting - Pkg Qty 20

Peerless™ 8056235 1/4" Quick Link - 20/Carton - Not for use for overhead lifting - Pkg Qty 20

KEY-BAK #SUPER48 S48K Locking Retractable Key Reel 48" Kevlar Cord Polycarbonate Case Belt Clip

KEY-BAK #SUPER48 S48K Locking Retractable Key Reel 48" Kevlar Cord Polycarbonate Case Belt Clip

KEY-BAK RETRACT-A-BADGE ID Carabiner 5-Pack Retractable Key Reel with 36" Cord

KEY-BAK RETRACT-A-BADGE ID Carabiner 5-Pack Retractable Key Reel with 36" Cord

KEY-BAK RETRACT-A-BADGE ID Carabiner and Belt Clip 5-Pack Retractable Key Reel with 36" Cord

KEY-BAK RETRACT-A-BADGE ID Carabiner and Belt Clip 5-Pack Retractable Key Reel with 36" Cord

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Key Cabinet - 60 Keys, Sand

Global Industrial™ Key Cabinet - 60 Keys, Sand

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Personal Hotel Safe Electronic Lock Card Slot 15x10x7 Keyed Differently WHT

Global Industrial™ Personal Hotel Safe Electronic Lock Card Slot 15x10x7 Keyed Differently WHT

Global Industrial™ Steel Shelving 20 Ga 48"Wx24"Dx73"H Open Clip Style 4 Shelf

Global Industrial™ Steel Shelving 20 Ga 48"Wx24"Dx73"H Open Clip Style 4 Shelf

Global Industrial™ Steel Shelving 20 Ga 36"Wx24"Dx73"H Open Clip Style 4 Shelf

Global Industrial™ Steel Shelving 20 Ga 36"Wx24"Dx73"H Open Clip Style 4 Shelf

KEY-BAK #5906 Double Ended Bolt Snap Key Accessory with 1.125" Split Ring

The KEY-BAK® #5906 Double Ended Bolt Snap Key Carrier is a quality import key holder designed by the makers of the original retractable key reel. Constructed from high quality nickel plated steel, the KEY-BAK® #5906 is engineered for years of use. Bolt snap design allows you to easily separate from belt loop, purse strap, or tote bag for easy use. The second bolt snap allows the included nickel plated split ring to be easily separated. The KEY-BAK® Accessory Series is a line of products designed to hold keys, tools, or anything else you want to keep by your side. This line of high quality key holders have been designed and engineered by the same company that invented the Original KEY-BAK® key holder in 1948.

Weights & Dimensions

  • Weight 0.1375 lbs

Product Details

  • Brand Key-Bak
  • Assembly Required Assembled
  • Manufacturers Part Number 0305-906
  • Color Family Gray

Warranty

  • Warranty Lifetime Service Policy
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

132 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
KEY-BAK #5906 Double Ended Bolt Snap Key Accessory with 1.125" Split Ring

KEY-BAK #5906 Double Ended Bolt Snap Key Accessory with 1.125" Split Ring

Item #: WBB1605085

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant