take 10% off our everday low prices!

Offer applied at final checkout

+

Global™ Key Cabinet - 60 Keys, Sand

Global™ Key Cabinet - 60 Keys, Sand

Item #: WB493319

(5)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • MMF "Out Key" Control Tags 201300212 - Yellow, Pack of 24 Tags

    $6.60

  • MMF Slotted Rack Key Tags with Snap-Hook 201300006 Plain White, Resealable Bag, 2 Pack of 40 Tags - Pkg Qty 2

    $12.20

  • MMF Slotted Rack Key Tags with Snap-Hook 5313231AA06 - Numbered 1-20, White

    $7.60

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global™ Key Cabinet - 60 Keys, Sand

Allows for easy identification and secure storage of keys. Solid Steel construction. Disc tumbler lock with 2 keys (keyed differently). Pre-drilled holes for easy mounting to wall or door. 60 numbered (1-60) key tags and Out-Key tags included. Powder coat sand finish. Ships assembled. 1 year limited warranty.

Product Specifications

  • WIDTH INCHES10-1/2
  • DEPTH INCHES3
  • HEIGHT INCHES12-1/8
  • CAPACITY60 Keys
  • ASSEMBLYAssembled
  • BRANDGlobal Industrial™
  • COLOR FINISHSand
  • CONSTRUCTIONSteel
  • KEY CAPACITY60
  • LOCK TYPEDisc Tumbler Lock
  • PRODUCT FAMILYKey Cabinet - Single Slotted Key Tag
  • WEIGHT LBS9.26
  • LIMITED WARRANTY1 Year
  • REFERENCE #201-9060A-03
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SAMSON

    Date: October 22, 2018

    Senior Buyer
    Your review:
    Good Job
    Pros:
    None
    Cons:
    None
  • Reviewer: Spyglass Hill

    Date: March 23, 2018

    Quality Product
    Your review:
    We have been using our lockbox for 4 years now. This product has served our needs well.
    Pros:
    Quality construction. Durable.
    Cons:
    Does not allow for use of key tags. They hang too low and door won't shut.
  • Reviewer: Marc

    Date: July 13, 2017

    Solid
    Your review:
    Not as large as I thought, but works well.
  • Reviewer: Bradley

    Date: January 25, 2016

    key cabinet 60 keys
    Your review:
    it was what we wanted and the tags were a bonus for the size it was perfect
    Pros:
    came with tags
    Cons:
    none
  • Reviewer: DARREN

    Date: December 10, 2015

    key cabinet
    Your review:
    Excellent, easy to install
    Pros:
    holds up to 60 keys
    Cons:
    none
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Global™ Key Cabinet - 30 Keys, Sand

Item #: WB493319

(2)

Ships same day.

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global™ Key Cabinet - 60 Keys, Sand

Global™ Key Cabinet - 60 Keys, Sand

Item #: WB493319

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global™ Key Cabinet - 60 Keys, Sand
    Global™ Key Cabinet - 60 Keys, Sand
    Global™ Key Cabinet - 60 Keys, Sand
    Global™ Key Cabinet - 60 Keys, Sand
    Global™ Key Cabinet - 60 Keys, Sand
    Global™ Key Cabinet - 60 Keys, Sand
    Global™ Key Cabinet - 60 Keys, Sand
    Global™ Key Cabinet - 60 Keys, Sand
    Global™ Key Cabinet - 60 Keys, Sand
    Global™ Key Cabinet - 60 Keys, Sand
    Global™ Key Cabinet - 60 Keys, Sand

    Be the first to know about our special deals and events!

    Top