Brady® Wall-Mount Lockout Box, Steel, 15"W X 6"H
Write a Review
|
Questions & Answers (0)
Product Description
With a group lockout box, each employee retains exclusive control (as required by OSHA) by placing his own lock on the lockout box, which holds the keys to the job locks. As long as any one worker's lock remains on the lockout box, the keys to the job locks contained inside cannot be accessed. Can be used alone or in combination with Metal Lockout Cabinet (LC252M). Powder-coated steel lock box includes a removable handle for portability as well as holes for wall mounting. As long as any one worker's lock remains on the lockout box, the keys to the job locks contained inside cannot be accessed. Package contains group lock box, padlocks sold separately.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 3 in |
| Height | 6 in |
| Weight | 4 lbs |
Product Details
| Padlock Capacity | 10 |
| Material | Steel |
| Package Quantity | 1 |
| Description | Group Lockout Box |
| Color | Yellow |
| Manufacturers Part Number | 46134 |
| Brand | Brady |
Compliance & Certifications
| Certifications | OSHA 1910.147 |