Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Integra™ Plastic Sharpener, Oval, 2-1/8", Assorted

Integra™ Plastic Sharpener, Oval, 2-1/8", Assorted

Item #: WBB1646734

Not Yet Rated

$3.75 up to 86% OFF

Price: $0.52

Save $0.03 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Integra Assorted Color Oval Plastic Sharpeners

Oval pencil sharpener features a colorful lid and a clear shavings receptacle so you can see when you need to empty it. Handheld canister is made of sturdy plastic and includes a steel blade for efficient sharpening. The lid offers a single hole for standard-size pencils. Simply pull off the lid to empty the pencil shavings.

Product Specifications

  • LENGTH INCHES2-1/5
  • WIDTH INCHES2
  • HEIGHT INCHES1
  • COLOR FINISHAssorted
  • CONSTRUCTIONPlastic
  • BRANDIntegra™
  • DESCRIPTIONAssorted Color Oval Plastic Sharpeners
  • PACKAGE QUANTITY1 Each
  • STYLEManual Pencil Sharpener
  • TYPEPencil Sharpener
  • MANUFACTURER PART NUMBER42850
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dahle® 53459 Metal Wedge Single-Hole Pencil Sharpener - Pkg Qty 25

Item #: B1922407

Not Yet Rated

Usually ships in 2 to 5 days

$23.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Integra™ Plastic Sharpener, Oval, 2-1/8", Assorted

Integra™ Plastic Sharpener, Oval, 2-1/8", Assorted

Item #: WBB1646734

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant