Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB988479

Global Industrial™ Conductive ESD Tray, 26"L x 18"W, Black

Product Description
✓ Raised lip prevents items from rolling or falling off
✓ Protects circuit boards & delicate electrical components
✓ Meets or exceeds ANSI/ESD S20.20 standard for ESD protection

The 26" x 18" Global Industrial™ Conductive ESD Tray is designed to dissipate static electrical charges that can damage delicate electronic components, like circuit boards, while in storage or moving throughout your facility on metal cars or conveyors. A raised lip around the entire tray prevents items from falling or rolling off and adds reinforcement for improved rigidity. It is molded of a black thermoset-composite material with a permanent surface-resistivity of 105 ohms/sq. Meets or exceeds ANSI/ESD S20.20 standard for ESD protection and is temperature resistant from -60 to 250°F.
PRICE
$33.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width18 in
Height1 in
Weight3 lbs

Product Details

MaterialThermoset Molded Composite
ColorBlack
Manufacturers Part Number988479
BrandGlobal Industrial

Compliance & Certifications

CertificationsANSI/ESD S20.20 Standard for ESD Protection