Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB1798586

MPN #: 2621-20

Milwaukee® 2621-20 M18™ SAWZALL® Reciprocating Saw (Bare Tool Only)

Product Description
Milwaukee® 2621-20 M18™ SAWZALL® Reciprocating Saw Tool Only

Features:
  • All-metal gearing and gear case
  • Enhanced water and contamination ingress prevention
  • REDLINK™ Electronics protect the motor and battery, and provide a gear protecting clutch
  • Up to 30% faster cutting in key applications
  • In-line action provides more control and faster starts in metal
  • Up to 50% more cuts per charge than competitive cordless reciprocating saws
  • Enhanced grip and slim front design increases control and comfort
  • Bare Tool Only. Battery & Charger Sold Separately

PRICE
$165.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Weight7 lbs
Stroke Length1-1/8 in

Product Details

TypeCordless
Voltage18 V
IncludesBare Tool Only
DescriptionReciprocating Saw
Manufacturers Part Number2621-20
KitBare Tool
Blade Speed0 - 3,000 SFPM
BrandMilwaukee