Take 15% off your entire order!

Offer applied at checkout

+

Handi-Hut Universal Solar Powered Shelter Light 24"W x 3"D x 3"H - STH-1401

Handi-Hut Universal Solar Powered Shelter Light 24"W x 3"D x 3"H - STH-1401

Item #: WBB1807481

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $517.00

$86.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Handi-Hut Universal Solar Powered Shelter Light Kit 24"W x 3"D x 3"H - STH-1401

Universal Solar Powered Shelter Light Kits retrofits to any bus stop or smoking shelter and installs in minutes.

Features:

  • Quick-charge lithium battery pack built into solar panel
  • Provides 36 hours (3 nights) of light on full charge
  • High intensity, no maintenance LED lights
  • Universal roof mounting bracket included
  • Easily installs in minutes with 4 Screws
  • Designed to OSHA specifications for public

Product Details

  • Brand Handi-Hut
  • Assembly Required Unassembled
  • Material Aluminum, Polycarbonate, Glass
  • Manufacturers Part Number STH-1401

Weights & Dimensions

  • Weight 7 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Handi-Hut Universal Solar Powered Shelter Light 24"W x 3"D x 3"H - STH-1401

Handi-Hut Universal Solar Powered Shelter Light 24"W x 3"D x 3"H - STH-1401

Item #: WBB1807481

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Handi-Hut Universal Solar Powered Shelter Light 24"W x 3"D x 3"H - STH-1401
    Handi-Hut Universal Solar Powered Shelter Light 24"W x 3"D x 3"H - STH-1401
    Handi-Hut Universal Solar Powered Shelter Light 24"W x 3"D x 3"H - STH-1401
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant