SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Item #: WB500780

(30)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Emergi-Lite DLM-2 DML Emergency Light - 6V 12W

Emergi-Lite DLM-2 DML Emergency Light - 6V 12W

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

3m™ Scotch® Super 33+™ Vinyl Electrical Tape, 3/4" X 66', Black

3m™ Scotch® Super 33+™ Vinyl Electrical Tape, 3/4" X 66', Black

Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head LED Emergency Unit w/ Fixed Optics and Ni-Cad Battery Backup

Global Industrial™ 2 Head LED Emergency Unit w/ Fixed Optics and Ni-Cad Battery Backup

Hubbell CSWEU2LED Wet Location LED Emergency Unit w/ Adjustable Heads

Hubbell CSWEU2LED Wet Location LED Emergency Unit w/ Adjustable Heads

Emergi-Lite 009563-E Replacement Circuit Board for PRO-2

Emergi-Lite 009563-E Replacement Circuit Board for PRO-2

Emergi-Lite 019718-E Replacement Circuit Board for 12LSM220-2

Emergi-Lite 019718-E Replacement Circuit Board for 12LSM220-2

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides

Global Industrial™ LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides

Global Industrial™ Surface Mount LED Edge Lit Exit Sign Red Letters Nickel-Cadmium Battery UL

Global Industrial™ Surface Mount LED Edge Lit Exit Sign Red Letters Nickel-Cadmium Battery UL

Lithonia LHQM LED R M6 Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo

Lithonia LHQM LED R M6 Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo

Global™ 2 Head LED Emergency Unit w/ Adjustable Optics and Ni-Cad Battery

Intended Use:
Provides a minimum of 90 minutes of illumination for the rated wattage upon loss of AC power. Ideal for applications requiring attractive unit equipment with quick installation.

Listings:
UL924, cUL

Construction:
White, low-profile contemporary design. Engineering-grade thermoplastic housing is impact-resistant, scratch-resistant and corrosion-proof. UV-stable resin resists discoloration from natural and man-made light sources.

Optics:
Two- 12w LED lamp heads with 12 series-parallel white LEDs each. Typical LED lamp life is 10 years.

Battery:
Sealed, maintenance-free, 3.6V nickel-cadmium battery delivers 90 minute capacity to emergency lamps. Constant-current charge maximizes battery life and automatically recharges after battery discharge.

Electrical:
Multi-volt input capability (120/277V). Provides low operating costs. Short-circuit protection — current-limiting charger circuitry protects printed circuit board from shorts.

Mounting:
Universal J-box mounting pattern. Tool-less access for maintenance. Flexible conduit entry provision on top of the unit. Wall or ceiling mounted.

Weights & Dimensions

  • Depth 2 in
  • Width 12.5 in
  • Height 4.24 in

Product Details

  • Voltage 120/277 V
  • Bulb Type LED
  • Battery Included Yes
  • Housing Material Thermoplastic
  • Type Emergency Light- Adj. Optics
  • Watts 12 W
  • Brand Global Industrial
  • Package Quantity 1
  • Rating UL924
  • Manufacturers Part Number 500780
  • Color Family White

Warranty

  • Warranty 5 yr
Customer Review

5.0

  • 5 Star

    23
  • 4 Star

    5
  • 3 Star

    2
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Rob

    Date: March 24, 2021

    Global Industrial 2 Head Round LED Emergency Light /adjustable
    Your review:
    Great!
  • Reviewer: ANGEL

    Date: February 09, 2021

    N/A
    Your review:
    Great plus was delivered in just two day
  • Reviewer: CLARENCE

    Date: December 24, 2020

    Works as it should
    Your review:
    Great product
  • Reviewer: Big

    Date: December 18, 2020

    Glad to Have This Emergency Light
    Your review:
    I recently installed this light in my basement; to help provide much needed light should the power go out. Now I feel a lot safer in the basement should that happen.
  • Reviewer: BILL

    Date: December 02, 2020

    Maintenance Manager
    Your review:
    Low price and easy to install.
  • Reviewer: 03 stang

    Date: June 25, 2020

    Compact & very nice lighting
    Your review:
    Easy install , & bright
  • Reviewer: Anonymous

    Date: December 11, 2019

    Good emergency light for the price
    Your review:
    Compact size and puts off good light.
  • Reviewer: Anonymous

    Date: October 22, 2019

    Replacement
    Your review:
    Use these to replace old emg. lights in the plant. Good bang for the buck. About the same price as having to replace the battery in the old units.
  • Reviewer: Anonymous

    Date: October 09, 2019

    What more could I ask for?
    Your review:
    Ordered these through my representative Adam Cooper. He placed the order after giving me all the information I needed to make the decision. I have 65 Lithonia emergency lights which are approaching their end of life cycle. New updated Lithonia replacement lights(upgraded from original from Zenon bulbs to LED) were running me $80. Adam dialed me into this brand and model. These covered the mounting with no paint touchups. They went in with under 10 min to replace the old lights. The first one I ordered in the late afternoon and the next am it was delivered. So delighted with the first replacement I ordered 13 more, 11 for replacement of faulty units from a monthly inspection and 2 as my backups. In this one single order I saved $839. 13x$80=$1040 or 13x $15.50=$201. The only thing not accounted for is longevity and time will tell. The guts of this light is almost an exact copy of a Lithonia �..less the price. Service, transit, ease install and cost. What else is there? Nice work Globa
  • Reviewer: Anonymous

    Date: March 24, 2018

    Froglights
    Your review:
    Emergency light works the way it is designed.
Product Q & A

There are 4 questions and 4 answers for this product.

  • Why do you not sell a replacement battery pack for this item? Is there a different source to purchase a replacement battery pack?

    Question Asked By: david, June 22, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      They are so cheap, the replacement battery would be close to the same price as the unit itself. Also, the battery only has a certain life before it runs out.

  • Morning, you have in stock 20 each of this item? Regards! Leon Jimenez

    Question Asked By: Leon, May 16, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      yes

  • Is there a replacement Ni-Cad battery available for this product?

    Question Asked By: Nick , April 10, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Nick, No sorry, there are no replacement batteries available for this product. Thank you for your interest in our product!

  • What's the warranty on this light?

    Question Asked By: Mike, March 31, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Mike, There is a 1 year limited warranty on this light. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Item #: WB500780

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup
    Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup
    Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup
    Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup
    Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup
    Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup
    Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup
    Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup
    Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup
    Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup
    Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup
    Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant