Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Roadside Mailbox 4325BLK - Black

Roadside Mailbox 4325BLK - Black

Item #: WBB1887576

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Silver

Black

Price: $246.95

Save $12.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Roadside Mailbox 4325BLK - Black

4300 Series Roadside Mailboxes

Features

  • Mailboxes are U.S.P.S. approved
  • Manufactured by Industries to USPS-STD-7B specifications
  • Made entirely of aluminum
  • Feature both a front and rear access locking door
  • Include a lock with 2 keys on each door (keyed alike)
  • Feature a durable powder coated finish available in black, green, silver and white
  • Include an outgoing mail tray and an adjustable red signal flag
  • Mailboxes can be mounted on posts and in columns, masonry or walls
  • Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936


Weights & Dimensions

  • Depth 18-1/4 in
  • Width 12-1/2 in
  • Height 13-5/8 in
  • Weight 25 lbs

Product Details

  • Mounting Location Post Mounted (Sold Separately)
  • Assembly Required Assembled
  • Lock Type Keyed Alike
  • Number of Compartments 1
  • Type Front Access
  • Brand Salsbury
  • Package Quantity 1
  • Series 4300 Series Roadside Mailboxes
  • Material Aluminum
  • Warranty 3 yr
  • Style Roadside Mailbox
  • Manufacturers Part Number 4325BLK
  • Color Family Black

Compliance & Certifications

  • Certifications USPS-STD-7B
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 16, 2018

    Mailbox
    Your review:
    Good size mailbox for a business. Works great.
Product Q & A

There are no questions for this product.

Save $104.00 with this comparable product

Global Industrial™ Residential Mailbox 12-1/2x13-5/8x14 Front/Rear Access Locking Door BLK

Item #: 493409BK

(1)

Ships in One Business Day

$142.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Roadside Mailbox 4325BLK - Black

Roadside Mailbox 4325BLK - Black

Item #: WBB1887576

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant