Take 15% off your entire order!

Offer applied at checkout

Standard Pedestal 4365BLK - Bolt Mounted, for Roadside Mailbox and Mail Chest, Black

Standard Pedestal 4365BLK - Bolt Mounted, for Roadside Mailbox and Mail Chest, Black

Item #: WBB1887597

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$110.00 up to 5% OFF

Price: $104.95

Save $5.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Standard Pedestal 4365BLK - Bolt Mounted, for Roadside Mailbox and Mail Chest, Black

4300 Series Pedestals

Features

  • Made of heavy duty aluminum
  • Available in bolt mounted or in-ground mounted
  • Include mounting hardware to easily attach to roadside mailboxes and mail chests
  • Feature a durable powder coated finish available in black, green, silver, white, bronze, copper, brass and nickel
  • Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936


Product Specifications

  • WIDTH INCHES3-1/2
  • DEPTH INCHES3-1/2
  • HEIGHT INCHES32
  • ASSEMBLYAssembled
  • BRANDApproved Vendor
  • COLOR FINISHBlack
  • CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBER4365BLK
  • MOUNT TYPESurface Mounted
  • PACKAGE QUANTITY1
  • PRODUCT GROUPResidential Mail Box
  • SERIES4300 Series Pedestals
  • STYLEPedestal, Bolt Mounted
  • WEIGHT LBS15
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Spreader 4885GRN - 5 Wide w/2 Supporting Arms for Rural Mailbox & Townhouse Mailbox Green

Item #: B1887980

Not Yet Rated

Usually ships in 5 to 8 days

$115.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Standard Pedestal 4365BLK - Bolt Mounted, for Roadside Mailbox and Mail Chest, Black

Standard Pedestal 4365BLK - Bolt Mounted, for Roadside Mailbox and Mail Chest, Black

Item #: WBB1887597

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant