Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Salsbury

Model # :WBB1887645

MPN #: 4350BLK

Locking Security Mailbox 4350BLK - Black, USPS Approved

Product Description
4300 Series Mail Chests

Features

  • Mail chests are U.S.P.S. Approved - master postal lock not required
  • Manufactured by Industries to USPS-STD-7B Specifications
  • Ideal for homes, colleges, schools, homes, office buildings, military bases and many other applications
  • Made entirely of aluminum
  • Feature a durable powder coated finish available in black, green, silver and white
  • Include an outgoing mail tray and an adjustable red signal flag
  • Front and rear access locking door with 2 keys for each door (keyed alike)
  • Mail is deposited through a non-locking access panel on the front and includes an outgoing mail tray
  • Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936


PRICE
$450.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-3/8 in
Depth23 in
Height17-1/4 in
Weight30 lbs
Opening Width11 in
Opening Height2-3/4 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Alike
Notification FlagY
Mounting LocationPost Mounted (Sold Separately)
MaterialAluminum
Number of Collection Boxes1
Manufacturers Part Number4350BLK
BrandSalsbury
TypeFront and Rear Access
ColorBlack
Series4300
StylePost Mounted
Number of Doors2
Number of Compartments1
Package Quantity1
Access TypeUSPS
Number of Mailboxes1

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUSPS-STD-7B