take 10% off our everday low prices!

Offer applied at final checkout

+

Premium Pedestal Shop Desk - 4 Drawers & Shelf 38"W x 29"D x 51"H - Gray

Premium Pedestal Shop Desk - 4 Drawers & Shelf 38"W x 29"D x 51"H - Gray

Item #: WB319063

(6)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Gray

Gray

Frequently Purchased Together

  • Dual Sided Electrical Outlet with 15 FT Power Cord - ETL, cETL approved

    $31.95

  • Interion® Steel Shop Stool with Hardboard Seat – Adjustable Height 24"-33" - Gray - Pack of 2

    $104.95

  • Interion® Ergonomic Stool - Polyurethane - 5 Way Adjustment - Black

    $140.95

Price: $493.95

Save $14.82 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Premium Pedestal Shop Desk - 4 Drawers & Shelf 38"W x 29"D x 51"H - Gray

Premium shop and shipping desk provides secure storage and organization for shipping areas or workshops. All steel construction is finished with scratch resistant gray powder coating. Includes pigeonhole riser with shelves and dividers for easily accessible storage. Recessed lower shelf allows room for seating. Steel ball bearing glides permit drawers to pull out smoothly and stop securely.

All drawers are equipped with both a cylinder lock and padlock hasp for added safety. Measures 38"W x 29"D x 51"H.

Product Specifications

  • WIDTH INCHES38
  • DEPTH INCHES29
  • HEIGHT INCHES51
  • STYLECompartment, Drawer, Knockout Outlet, Shelf
  • SHELF QUANTITY1 (Bottom)
  • MANUFACTURERS PART NUMBER319063
  • BRANDGlobal Industrial™
  • COLOR FINISHGray
  • DESCRIPTION4-Drawer Shop Desk
  • TYPEPedestal
  • DRAWER QTY4
  • WRITING SURFACEFlat
  • ASSEMBLYUnassembled
  • CAPACITY LBS500
  • CONSTRUCTIONSteel
  • DRAWER QUANTITY4
  • LEG STYLEPedestal
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DAVE

    Date: September 20, 2018

    STURDY
    Your review:
    PROBABLY THE BEST WORK STATION DESK I'VE PURCHASED
  • Reviewer: GINGER

    Date: March 27, 2018

    4-DRAWER PREMIUM SHOP DESK
    Your review:
    THIS DESK IS AWESOME LOVE THAT ALL THE DESKS DRAWERS LOCK FOR SECURITY.
    Pros:
    DESK DRAWERS LOCK PERFECT HEIGHT
    Cons:
    NONE TO SPEAK OF
  • Reviewer: JEFF

    Date: March 23, 2018

    Desk
    Your review:
    Very well made. Easy to assemble. Great shop desk
  • Reviewer: Anita

    Date: September 29, 2017

    DESK
    Your review:
    THIS IS JUST WHAT WE NEEDED
  • Reviewer: Julie

    Date: April 11, 2017

    Safety Representative
    Your review:
    The desk is perfect for our facility, small with plenty of storage.
  • Reviewer: joe

    Date: April 26, 2016

    industry
    Your review:
    excellent product
    Pros:
    good value, fits in smaller space than traditional desk, easy assembly
    Cons:
    *
Product Q & A

There are 1 questions and 1 answer for this product.

  • Each drawer has two keys. What if I need more.

    Question Asked By: Steve, September 20, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Steve, Additional keys can be special ordered via our sales team. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Premium Pedestal Shop Desk - 4 Drawers & Shelf 38"W x 29"D x 51"H - Gray

Premium Pedestal Shop Desk - 4 Drawers & Shelf 38"W x 29"D x 51"H - Gray

Item #: WB319063

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Premium Pedestal Shop Desk - 4 Drawers & Shelf 38"W x 29"D x 51"H - Gray
    Premium Pedestal Shop Desk - 4 Drawers & Shelf 38"W x 29"D x 51"H - Gray
    Premium Pedestal Shop Desk - 4 Drawers & Shelf 38"W x 29"D x 51"H - Gray
    Premium Pedestal Shop Desk - 4 Drawers & Shelf 38"W x 29"D x 51"H - Gray
    Premium Pedestal Shop Desk - 4 Drawers & Shelf 38"W x 29"D x 51"H - Gray
    Premium Pedestal Shop Desk - 4 Drawers & Shelf 38"W x 29"D x 51"H - Gray
    Premium Pedestal Shop Desk - 4 Drawers & Shelf 38"W x 29"D x 51"H - Gray
    Premium Pedestal Shop Desk - 4 Drawers & Shelf 38"W x 29"D x 51"H - Gray
    Premium Pedestal Shop Desk - 4 Drawers & Shelf 38"W x 29"D x 51"H - Gray
    Premium Pedestal Shop Desk - 4 Drawers & Shelf 38"W x 29"D x 51"H - Gray
    Premium Pedestal Shop Desk - 4 Drawers & Shelf 38"W x 29"D x 51"H - Gray
    Premium Pedestal Shop Desk - 4 Drawers & Shelf 38"W x 29"D x 51"H - Gray
    Premium Pedestal Shop Desk - 4 Drawers & Shelf 38"W x 29"D x 51"H - Gray
    Premium Pedestal Shop Desk - 4 Drawers & Shelf 38"W x 29"D x 51"H - Gray
    Premium Pedestal Shop Desk - 4 Drawers & Shelf 38"W x 29"D x 51"H - Gray
    Premium Pedestal Shop Desk - 4 Drawers & Shelf 38"W x 29"D x 51"H - Gray
    Premium Pedestal Shop Desk - 4 Drawers & Shelf 38"W x 29"D x 51"H - Gray
    Premium Pedestal Shop Desk - 4 Drawers & Shelf 38"W x 29"D x 51"H - Gray
    Premium Pedestal Shop Desk - 4 Drawers & Shelf 38"W x 29"D x 51"H - Gray

    Be the first to know about our special deals and events!

    Top