Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 28-1/8 Qt. Plastic Recycling Wastebasket - Blue

Global Industrial™ 28-1/8 Qt. Plastic Recycling Wastebasket - Blue

Item #: WB261878BL

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.25

Save $0.51 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $10.25 ea.
  • Buy 3+ $8.70 ea.

Quantity

Customers Also Viewed

Global Industrial™ 28-1/8 Qt. Plastic Recycling Wastebasket - Blue

This deskside recycling wastebasket features a low profile, sleek and attractive design. Ideal for a variety of applications ranging from classroom, office, commercial or institutional use. Rounded corners for extra strength and a durable plastic body that won't chip, rust or dent. Recycling wastebaskets include a large universal recycling logo for clear identification.

Product Specifications

  • WIDTH INCHES14-1/2
  • DEPTH INCHES10-1/2
  • HEIGHT INCHES15
  • COLOR FINISHBlue
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER2818-1
  • PACKAGE QUANTITY1
  • CAPACITY QUARTS28-1/8
  • DESCRIPTIONRecycling Wastebasket
  • BRANDGlobal Industrial™
Customer Review

4.5

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 26, 2019

    trash can
    Your review:
    It does the job
  • Reviewer: Anonymous

    Date: October 27, 2018

    Great Product and Service
    Your review:
    Solid, well made product, quick responsive service
  • Reviewer: Anonymous

    Date: September 04, 2016

    GREAT SIZE!
    Your review:
    This size container is perfect for our church classrooms and offices. They are emptied each week as needed. We now have less trash to haul out.
Product Q & A

There are no questions for this product.

Upgrade this item for just $4.00 more

Global Industrial™ 41-1/4 Qt. Plastic Recycling Wastebasket - Blue

Item #: 261879BL

(3)

Ships same day.

$14.25

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 28-1/8 Qt. Plastic Recycling Wastebasket - Blue

Global Industrial™ 28-1/8 Qt. Plastic Recycling Wastebasket - Blue

Item #: WB261878BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 28-1/8 Qt. Plastic Recycling Wastebasket - Blue
    Global Industrial™ 28-1/8 Qt. Plastic Recycling Wastebasket - Blue
    Global Industrial™ 28-1/8 Qt. Plastic Recycling Wastebasket - Blue
    Global Industrial™ 28-1/8 Qt. Plastic Recycling Wastebasket - Blue
    Global Industrial™ 28-1/8 Qt. Plastic Recycling Wastebasket - Blue
    Global Industrial™ 28-1/8 Qt. Plastic Recycling Wastebasket - Blue
    Global Industrial™ 28-1/8 Qt. Plastic Recycling Wastebasket - Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant