SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Safety Surge Protected Power Strip, 6 Outlets, 15A, 1200 Joules, 6' Cord

Global Industrial™ Safety Surge Protected Power Strip, 6 Outlets, 15A, 1200 Joules, 6' Cord

Item #: WB500796

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.50

Save $0.68 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Safety Surge Protected Power Strip, 8 Outlets, 15A, 1200 Joules, 6' Cord

Global Industrial™ Safety Surge Protected Power Strip, 8 Outlets, 15A, 1200 Joules, 6' Cord

Global Industrial™ Power Strip, 18 Outlets, 15A, 48"L, 15' Cord

Global Industrial™ Power Strip, 18 Outlets, 15A, 48"L, 15' Cord

Global Industrial™ Power Strip, 7 Outlets, 15A, 19"L, 15' Cord

Global Industrial™ Power Strip, 7 Outlets, 15A, 19"L, 15' Cord

Global Industrial™ Power Strip, 12 Outlets, 15A, 48"L, 9' Cord

Global Industrial™ Power Strip, 12 Outlets, 15A, 48"L, 9' Cord

Global Industrial™ Power Strip, 10 Outlets, 15A, 48"L, 15' Cord

Global Industrial™ Power Strip, 10 Outlets, 15A, 48"L, 15' Cord

Global Industrial™ Surge Protected Power Strip, 5+1 Outlets, 15A, 90 Joules, 6' Cord

Global Industrial™ Surge Protected Power Strip, 5+1 Outlets, 15A, 90 Joules, 6' Cord

Global Industrial™ Power Strip, 18 Outlets, 15A, 48"L, 6' Cord

Global Industrial™ Power Strip, 18 Outlets, 15A, 48"L, 6' Cord

Global Industrial™ Power Strip, 6 Outlets, 15A, 12"L, 2-1/2' Cord

Global Industrial™ Power Strip, 6 Outlets, 15A, 12"L, 2-1/2' Cord

Global Industrial™ Surge Protected Power Strip W/USB Ports, 5+1 Outlets, 15A,900 Joules,6' Cord

Global Industrial™ Surge Protected Power Strip W/USB Ports, 5+1 Outlets, 15A,900 Joules,6' Cord

Global Industrial™ Surge Protected Power Strip, 5+1 Outlets, 15A, 900 Joules, 6' Cord

Global Industrial™ Surge Protected Power Strip, 5+1 Outlets, 15A, 900 Joules, 6' Cord

Heavy Duty Surge Protected Power Strip, 6 Outlets, 20A, 900 Joules, 6' Cord

Heavy Duty Surge Protected Power Strip, 6 Outlets, 20A, 900 Joules, 6' Cord

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

PURELL® Advanced Hand Sanitizer Gel, 8 oz. Bottle, 12 Bottles/Case

PURELL® Advanced Hand Sanitizer Gel, 8 oz. Bottle, 12 Bottles/Case

Global Industrial™ 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange

Global Industrial™ 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange

Global Industrial™ 50 Ft. Outdoor Extension Cord w/ Lighted Plug, 16/3 Ga, 13A, Orange

Global Industrial™ 50 Ft. Outdoor Extension Cord w/ Lighted Plug, 16/3 Ga, 13A, Orange

U.S. Wire 68100 100 Ft. Single Tap Extension Cord w/ Lighted Ends, 10/3 Ga. SJWT-A, 300V, Yellow

U.S. Wire 68100 100 Ft. Single Tap Extension Cord w/ Lighted Ends, 10/3 Ga. SJWT-A, 300V, Yellow

The Global Industrial™ Metal Industrial Grade Surge Protector provides 6 additional electrical outlets for accommodating the operation of multiple electrical devices in the same room and offers 1200 joules of protection. This surge protector comes with a 6 ft heavy duty cord and plug. Unit also contains lighted rocker switch, surge indicator light and 2 outlets for large adapters. cETL approved. 1 Year Limited Warranty.

Weights & Dimensions

  • Cord Length 6 ft
  • Strip Length 15 in
  • Gauge 14 ga

Product Details

  • Mounting Location Keyhole/Screw
  • Joules of Surge Protection 1200
  • Amperage 15 A
  • Receptacle Style 5-15R
  • Number of Receptacles 6
  • Type Surge Protector
  • Package Quantity 1
  • Cord Jacket SJTW
  • Material Metal
  • EMI/RF Noise Filter No
  • Automatic Shut Off No
  • Number of Outlet Rows 2
  • Medical Grade No
  • Data Line Protection No
  • Overload Protection 15A Circuit Breaker %
  • Power Indicator Yes
  • USB Port No
  • Brand Global Industrial
  • Number of Conductors 3
  • Manufacturers Part Number 500796
  • Surge Protection Failure Alarm No
  • Color Family Yellow
  • Surge Protection Yes
  • Timer No

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications cETL 
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 26, 2018

    outlet strip
    Your review:
    We used these to connect several workstations in a manufacturing facility. They worked exactly as expected.
  • Reviewer: Anonymous

    Date: September 06, 2017

    Power Strips
    Your review:
    They are a good product. Better than the more expensive all plastic power strips. They are metal with flexible plastic ends to prevent breakage if dropped. And in an industrial setting help limit having to replace.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Safety Surge Protected Power Strip, 6 Outlets, 15A, 1200 Joules, 6' Cord

Global Industrial™ Safety Surge Protected Power Strip, 6 Outlets, 15A, 1200 Joules, 6' Cord

Item #: WB500796

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Safety Surge Protected Power Strip, 6 Outlets, 15A, 1200 Joules, 6' Cord
    Global Industrial™ Safety Surge Protected Power Strip, 6 Outlets, 15A, 1200 Joules, 6' Cord
    Global Industrial™ Safety Surge Protected Power Strip, 6 Outlets, 15A, 1200 Joules, 6' Cord
    Global Industrial™ Safety Surge Protected Power Strip, 6 Outlets, 15A, 1200 Joules, 6' Cord
    Global Industrial™ Safety Surge Protected Power Strip, 6 Outlets, 15A, 1200 Joules, 6' Cord
    Global Industrial™ Safety Surge Protected Power Strip, 6 Outlets, 15A, 1200 Joules, 6' Cord
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant