X-Frame Carts feature a super-strong vinyl liner that will not tear when fully loaded. Collapsible, 1" tubular steel powder coated frame. Removable vinyl liner. 8-bu. capacity. 3" polyolefin casters. Ships via small package carrier.
Royal Basket Trucks® X-Frame Carts - 8-Bushel Capacity Blue
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 20 in |
| Height | 35-1/2 in |
| Weight Capacity | 150 lbs |
| Wheel Diameter | 3 in |
| Size | Medium |
Product Details
| Type | Fabric Laundry Cart |
| Liner Material | Vinyl |
| Color | Blue |
| Caster Type | (4) Swivel |
| Capacity Bushel | 8 bu |
| Capacity | 10 ft³ |
| Material | Vinyl |
| Number of Compartments | 1 |
| Manufacturers Part Number | R08-BBX-XFA-3ONN |
| Base Material | Steel |
| Brand | Royal Basket Trucks |