Interion by Global Industrial
Model # :WBB2099151
Interion® Chair Cart for Folding Chairs - Vertical Stack - 50 Chair Capacity
|
Questions & Answers (0)
Product Description
Easy handling on heavy-duty casters featuring a 325-lb. weight capacity; 3 swivel and 2 stationary casters. 7-gauge steel bed with 3 tubular handles; one at each end and one in the middle. Brand is Interion® By Global Industrial. Dark brown powder coated steel. Additional handle bar sockets allow secure placement of chairs in almost any quantity of chairs you choose to store.
Overall Dimensions: 38-1/2"H x 19-1/4"W x 109 1/2"D
Inside width: 19"W with a 2" lip to accommodate chairs 15-1/4"W to 19"W.
Distance from floor to frame: 5-1/4"
Optional Understage Conversion Kit to store chairs in a horizontal fashion underneath stages (model B2214236).
Overall Dimensions: 38-1/2"H x 19-1/4"W x 109 1/2"D
Inside width: 19"W with a 2" lip to accommodate chairs 15-1/4"W to 19"W.
Distance from floor to frame: 5-1/4"
Optional Understage Conversion Kit to store chairs in a horizontal fashion underneath stages (model B2214236).
PROMOTIONAL PRICE
$431.96was $479.95
Save $47.99 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 109-1/2 in |
| Depth | 19-1/4 in |
| Height | 38-1/2 in |
| Weight Capacity | 325 lbs |
Product Details
| Style | Vertical Stack |
| Cart Type | Chair Cart |
| Capacity | 50 Chairs |
| Description | Chair Cart for Folding Chairs |
| Color | Brown |
| Manufacturers Part Number | B2099151 |
| For Use With | Folding Chairs |
| Brand | Interion by Global Industrial |