Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TROLL

Model # :WBB3085708

MPN #: 1270

TROLL 3000lb Capacity Drywall Cart, 48"L x 23"W x 44"H

Product Description
Versatile, strong, and easy to use material handling cart is the all-in-one material handler for every jobsite. With a 3,000-pound load rating and oversized locking swivel casters, this material cart makes moving loads a breeze. It keeps sheet goods vertical and accessible when using the upright handles, or those can be stored away on the cart frame and it can be used as a flatbed. 48Lx12Dx32H" load bed has swivel locking casters can be used to make sure the load is always headed in the right direction. All-steel construction, 8" rubber swivel casters, 1 with brake. Part has 1 Year Limited Warranty.

PRICE
$329.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width23 in
Height44 in
Weight Capacity3000 lbs
Wheel Diameter8 in
Caster Diameter8" in

Product Details

Assembly RequiredNo
ColorYellow
Caster TypeRubber Swivel, 1 With Brake/Plate
Wheel Type8" Rubber Swivel Casters
MaterialSteel
Package Quantity1
Manufacturers Part Number1270
BrandTROLL

Warranty

Warranty1 yr